Item Comparison: THHN60R500, THHN60R2500

Item

THHN60R500 - THHN 6 STR Orange 500' - Copper

THHN60R500
THHN 6 STR Orange 500'

$0.82156 Foot

$410.78 (500 Feet)

QTY:
Feet
Add
THHN60R2500 - THHN 6 STR Orange 2500' - Copper

THHN60R2500
THHN 6 STR Orange 2500'

$0.82156 Foot

$2,053.90 (2500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 41,258 17,500
Vendor Copper Copper
Catalog Number THHN60R500 THHN60R2500
Manufacturer Number 26067901 26067909
Category Copper Building Wire - THHN-T90-STR (Stranded) Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886231971 00032886231964
Weight per package 0.095 (lbs/ft) 0.095 (lbs/ft)
Description THHN60R500 THHN 6 STR Orange 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
THHN60R2500 THHN 6 STR Orange 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Minimum Order QTY 500 2,500
Unit/Foot $0.82 (Foot) $0.82 (Foot)
Carton/Reel $410.78 (500 Feet) $2,053.90 (2500 Feet)
Standard Packaging/Reel $410.78 (500 Feet) $2,053.90 (2500 Feet)
Conductor Size #6 AWG #6 AWG
Current Rating 75 A @ 90°C 55 A (60°C);65 A (75°C);75 A (90°C)
Number of Conductors 1 1
Voltage Rating 600 V 600 V
Color Orange Orange
Conductor Material Soft Annealed Copper Annealed Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 500 2500
Overall Length 500 ft 2500 ft
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling
Description THHN 6 STR ORANGE 500' THHN 6 STR ORANGE 2500'
extra long description SWC 26067901 THHN 6 Str Cu SIM Oe 5 SWC 26067909 THHN 6 Str Cu SIM Oe 2
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling. 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling.
Product Type THHN Building Wire THHN Building Wire
Short Description THHN Building Wire, 6 AWG, Stranded, Soft Annealed Copper, Orange, 500 THHN Building Wire, 6 AWG, Stranded, Annealed Copper, Yellow, 2500
Special Features No Lube No Lube
Insulation Thickness 0.03 in 30 mil
Maximum Operating Temperature 90 °C (Dry);75 °C (Oil/Wet) 90 °C
media Yes Yes
Number of Strands 19 19
outside diameter 0.253 in 249 mil
Standards Met CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;UL Listed;cULus Listed CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;UL Listed;cULus Listed
Made in USA yes yes
Brand Copper Southwire
Manufacturers Part Number THHN-6-ORN-19STR-CU-500R 26067909
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 THHN-2
minimum qty - 2500
Package Type Reel Reel
Weight 100 lb/1000 ft 95 lb/mft
Application Commercial;Industrial Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat