Item Comparison: THHN40BR2500, THHN40BRPCS

Item

THHN40BR2500 - THHN 4/0 STR Brown 2500' - Copper

THHN40BR2500
THHN 4/0 STR Brown 2500'

$5.62978 Foot

$14,074.45 (2500 Feet)

QTY:
Feet
Add
THHN40BRPCS - THHN 4/0 STR Brown PCS - Copper

THHN40BRPCS
THHN 4/0 STR Brown PCS

$5.62978 Foot

$5.63 (1 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 15,671 49,396
Vendor Copper Copper
Catalog Number THHN40BR2500 THHN40BRPCS
Manufacturer Number 55613504 THHN40BRPCS
Category Enhanced Commodity Codes - Wire Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886914089 03288699836
Weight per package 0.717 (lbs/ft) 0.717 (lbs/ft)
Description THHN40BR2500 THHN 4/0 STR Brown 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
THHN40BRPCS THHN 4/0 STR Brown PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Brown, Copper Conductor Material, 4/0 Awg Conductor Size, 195 A (60°C);230 A (75°C);260 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 624 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Federa
Minimum Order QTY 2,500 10 Units
Unit/Foot $5.63 (Foot) $5.63 (Foot)
Carton/Reel $14,074.45 (2500 Feet) $5.63 (1 Feet)
Standard Packaging/Reel $14,074.45 (2500 Feet) $5.63 (1 Feet)
Conductor Size 4/0 4/0 AWG
Current Rating - 195 A (60°C);230 A (75°C);260 A (90°C)
Number of Conductors 1 -
Voltage Rating 600 600 V
Color - Brown
Conductor Material - Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 2500 -
Additional Information - Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description THHN 4/0 STR BROWN 2500' THHN 4/0 STR BROWN PCS
extra long description SWC 55613504 THHN 4/0 Str Cu SIM Bn -
Features - Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Brown, Copper Conductor Material, 4/0 AWG Conductor Size, 195 A (60°C);230 A (75°C);260 A (90°C) Current Rating, PVC Insulation Material, 50 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 624 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Federa
Product Type THHN 4/0 STR Cu Sim BN 2500R THHN Building Wire
Short Description - THHN Building Wire, 600 V, Brown, Nylon Jacket, 19 Strands, 4/0 AWG
Special Features No Lube -
Insulation Thickness - 50 mil
Maximum Operating Temperature - +90 °C
media Yes -
Number of Strands - 19
outside diameter - 624 mil
Standards Met - CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated
Made in USA - yes
Brand Copper SOUTHWIRE COMPANY
Manufacturers Part Number 55613504 THHN40BRPCS
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 -
minimum qty 2500 -
Package Type - Reel;Spool
Weight - 718 lb/1000 ft
Application Commerical Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat