Item Comparison: THHN3WHPCS, THHN3WH500

Item

THHN3WHPCS - THHN 3 STR White PCS - Copper

THHN3WHPCS
THHN 3 STR White PCS

$1.91706 Foot

$1.92 (1 Feet)

QTY:
Feet
Add
THHN3WH500 - THHN 3 STR White 500' - Copper

THHN3WH500
THHN 3 STR White 500'

$1.91706 Foot

$958.53 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 43,218 4,000
Vendor Copper Copper
Catalog Number THHN3WHPCS THHN3WH500
Manufacturer Number THHN3WHPCS 24347701
Category Copper Building Wire - THHN-T90-STR (Stranded) Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC - 26121517 - Copper wire
UPC/EAN/GTIN 03288699852 00032886232602
Weight per package 0.188 (lbs/ft) 0.188 (lbs/ft)
Description THHN3WHPCS THHN 3 STR White PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling Additional Information, Commercial;Industrial Application, White, Copper Conductor Material, 3 Awg Conductor Size, 100 A (75°C);115 A (90°C);85 A (60°C) Current Rating, PVC Insulation Material, 40 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 346 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Federal Specification A-A-59
THHN3WH500 THHN 3 STR White 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Minimum Order QTY 10 Units 500
Unit/Foot $1.92 (Foot) $1.92 (Foot)
Carton/Reel $1.92 (1 Feet) $958.53 (500 Feet)
Standard Packaging/Reel $1.92 (1 Feet) $958.53 (500 Feet)
Conductor Size 3 AWG 3
Current Rating 85 A (60°C);100 A (75°C);115 A (90°C) -
Number of Conductors - 1
Voltage Rating 600 V 600
Color White -
Conductor Material Copper -
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length - 500
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling -
Description THHN 3 STR WHITE PCS THHN 3 STR WHITE 500'
extra long description - SWC 24347701 THHN 3 Str Cu SIM We 5
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o -
Long Description THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling Additional Information, Commercial;Industrial Application, White, Copper Conductor Material, 3 AWG Conductor Size, 100 A (75°C);115 A (90°C);85 A (60°C) Current Rating, PVC Insulation Material, 40 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 346 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Federal Specification A-A-59 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type THHN Building Wire THHN 3 STR Cu Sim We 500SP
Short Description THHN Building Wire, 600 V, White, Nylon Jacket, 19 Strands, 3 AWG -
Special Features - No Lube
Insulation Thickness 40 mil -
Maximum Operating Temperature +90 °C -
media - Yes
Number of Strands 19 -
outside diameter 346 mil -
Standards Met CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;VW-1;UL Listed;cULus Listed -
Made in USA yes -
Brand SOUTHWIRE COMPANY Copper
Manufacturers Part Number THHN3WHPCS 24347701
Category Description BUILDING WIRE BUILDING WIRE
Type - THHN-2
Package Type Reel;Spool -
Weight 189 lb/1000 ft -
Application Commercial;Industrial Commerical
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat