Item Comparison: THHN350BRPCS, THHN350BR2500

Item

THHN350BRPCS - THHN 350 STR Brown PCS - Copper

THHN350BRPCS
THHN 350 STR Brown PCS

$10.15952 Foot

$10.16 (1 Feet)

QTY:
Feet
Add
THHN350BR2500 - THHN 350 STR Brown 2500' - Copper

THHN350BR2500
THHN 350 STR Brown 2500'

$10.15952 Foot

$25,398.80 (2500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 36,832 29,900
Vendor Copper Copper
Catalog Number THHN350BRPCS THHN350BR2500
Manufacturer Number 95306702 55615704
Category Enhanced Commodity Codes - Wire Copper Building Wire - THHN-T90-Sol (Solid)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886998638 00032886872914
Weight per package 1.174 (lbs/ft) 1.174 (lbs/ft)
Description THHN350BRPCS THHN 350 STR Brown PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Brown, Copper Conductor Material, 350 Kcmil Conductor Size, 260 A (60°C);310 A (75°C);350 A (90°C) Current Rating, PVC Insulation Material, 60 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 797 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Fede
THHN350BR2500 THHN 350 STR Brown 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Minimum Order QTY 10 Units 2,500
Unit/Foot $10.16 (Foot) $10.16 (Foot)
Carton/Reel $10.16 (1 Feet) $25,398.80 (2500 Feet)
Standard Packaging/Reel $10.16 (1 Feet) $25,398.80 (2500 Feet)
Conductor Size 350 kcmil 350
Current Rating 260 A (60°C);310 A (75°C);350 A (90°C) -
Number of Conductors - 1
Voltage Rating 600 V 600
Color Brown -
Conductor Material Copper -
Insulation Material PVC Length
Jacket Material Nylon Nylon
Length - 2500
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant -
Description THHN 350 STR BROWN PCS THHN 350 STR BROWN 2500'
extra long description SWC 95306702 TCC 12-7 4C Cu 600V XL SWC 55615704 THHN 350 Str Cu SIM Bn
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o -
Long Description THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Brown, Copper Conductor Material, 350 kcmil Conductor Size, 260 A (60°C);310 A (75°C);350 A (90°C) Current Rating, PVC Insulation Material, 60 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 797 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Fede 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type THHN Building Wire THHN 350 STR Cu Sim BN 2500R
Short Description THHN Building Wire, 600 V, Brown, Nylon Jacket, 37 Strands, 350 kcmil -
Special Features - No Lube
Insulation Thickness 60 mil -
Maximum Operating Temperature +90 °C -
media - Yes
Number of Strands 37 -
outside diameter 797 mil -
Standards Met CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;UL Listed;cULus Listed;CT Rated -
Made in USA yes -
Brand SOUTHWIRE COMPANY Copper
Manufacturers Part Number THHN350BRPCS 55615704
Category Description BUILDING WIRE BUILDING WIRE
Type - THHN-2
minimum qty - 2500
Package Type Reel;Spool -
Weight 1174 lb/1000 ft -
Application Commercial;Industrial Commerical
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat