Item Comparison: THHN350BRPCS, THHN350BR1000

Item

THHN350BRPCS - THHN 350 STR Brown PCS - Copper

THHN350BRPCS
THHN 350 STR Brown PCS

$10.17404 Foot

$10.17 (1 Feet)

QTY:
Feet
Add
THHN350BR1000 - THHN 350 STR Brown 1000' - Copper

THHN350BR1000
THHN 350 STR Brown 1000'

$10.17404 Foot

$10,174.04 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 39,286 0
Vendor Copper Copper
Catalog Number THHN350BRPCS THHN350BR1000
Manufacturer Number 95306702 N/A
Category Enhanced Commodity Codes - Wire Unassigned
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886998638 711259234978
Weight per package 1.174 (lbs/ft) 1.17 (lbs/ft)
Description THHN350BRPCS THHN 350 STR Brown PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Brown, Copper Conductor Material, 350 Kcmil Conductor Size, 260 A (60°C);310 A (75°C);350 A (90°C) Current Rating, PVC Insulation Material, 60 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 797 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Fede
THHN350BR1000 THHN 350 STR Brown 1000'
Minimum Order QTY 10 Units 1,000
Unit/Foot $10.17 (Foot) $10.17 (Foot)
Carton/Reel $10.17 (1 Feet) $10,174.04 (1000 Feet)
Standard Packaging/Reel $10.17 (1 Feet) $10,174.04 (1000 Feet)
Conductor Size 350 kcmil -
Current Rating 260 A (60°C);310 A (75°C);350 A (90°C) -
Voltage Rating 600 V -
Color Brown -
Conductor Material Copper -
Insulation Material PVC -
Jacket Material Nylon -
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant -
Description THHN 350 STR BROWN PCS THHN 350 STR BROWN 1000'
extra long description SWC 95306702 TCC 12-7 4C Cu 600V XL -
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o -
Long Description THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Brown, Copper Conductor Material, 350 kcmil Conductor Size, 260 A (60°C);310 A (75°C);350 A (90°C) Current Rating, PVC Insulation Material, 60 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 797 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Fede -
Product Type THHN Building Wire -
Short Description THHN Building Wire, 600 V, Brown, Nylon Jacket, 37 Strands, 350 kcmil -
Insulation Thickness 60 mil -
Maximum Operating Temperature +90 °C -
Number of Strands 37 -
outside diameter 797 mil -
Standards Met CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;UL Listed;cULus Listed;CT Rated -
Made in USA yes -
Brand SOUTHWIRE COMPANY Copper
Manufacturers Part Number THHN350BRPCS -
Category Description BUILDING WIRE BUILDING WIRE
minimum qty - 1000
Package Type Reel;Spool -
Weight 1174 lb/1000 ft -
Application Commercial;Industrial -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat