Item Comparison: THHN30YLPCS, THHN30YL2500

Item

THHN30YLPCS - THHN 3/0 STR Yellow PCS - Copper

THHN30YLPCS
THHN 3/0 STR Yellow PCS

$4.50995 Foot

$4.51 (1 Feet)

QTY:
Feet
Add
THHN30YL2500 - THHN 3/0 STR Yellow 2500' - Copper

THHN30YL2500
THHN 3/0 STR Yellow 2500'

$4.50995 Foot

$11,274.88 (2500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 52,078 10,000
Vendor Copper Copper
Catalog Number THHN30YLPCS THHN30YL2500
Manufacturer Number THHN30YLPCS 55612407
Category Copper Building Wire - THHN-T90-STR (Stranded) Enhanced Commodity Codes - Wire
Classification Building Wire Building Wire
UNSPSC - 26121517 - Copper wire
UPC/EAN/GTIN 03288699861 00032886872907
Weight per package 0.574 (lbs/ft) 0.574 (lbs/ft)
Description THHN30YLPCS THHN 3/0 STR Yellow PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Yellow Color, Copper Conductor Material, 3/0 Awg Conductor Size, 165 A (60°C);200 A (75°C);225 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 568 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75
THHN30YL2500 THHN 3/0 STR Yellow 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Minimum Order QTY 10 Units 2,500
Unit/Foot $4.51 (Foot) $4.51 (Foot)
Carton/Reel $4.51 (1 Feet) $11,274.88 (2500 Feet)
Standard Packaging/Reel $4.51 (1 Feet) $11,274.88 (2500 Feet)
Conductor Size 3/0 AWG 3/0
Current Rating 165 A (60°C);200 A (75°C);225 A (90°C) -
Number of Conductors - 1
Voltage Rating 600 V 600
Color Yellow -
Conductor Material Copper -
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length - 2500
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant -
Description THHN 3/0 STR YELLOW PCS THHN 3/0 STR YELLOW 2500'
extra long description - SWC 55612407 THHN 3/0 Str Cu SIM Yw
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o -
Long Description THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Yellow Color, Copper Conductor Material, 3/0 AWG Conductor Size, 165 A (60°C);200 A (75°C);225 A (90°C) Current Rating, PVC Insulation Material, 50 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 568 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type THHN Building Wire THHN 3/0 STR Cu Sim Yw 2500R
Short Description THHN Building Wire, 600 V, Yellow, Nylon Jacket, 19 Strands, 3/0 AWG -
Special Features - No Lube
Insulation Thickness 50 mil -
Maximum Operating Temperature +90 °C -
media - Yes
Number of Strands 19 -
outside diameter 568 mil -
Standards Met CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated -
Made in USA yes -
Brand SOUTHWIRE COMPANY Copper
Manufacturers Part Number THHN30YLPCS 55612407
Category Description BUILDING WIRE BUILDING WIRE
Type - THHN-2
minimum qty - 2500
Package Type Reel;Spool -
Weight 575 lb/1000 ft -
Application Commercial;Industrial Commerical
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat