Item Comparison: THHN300BK2500, THHN300BKPCS

Item

THHN300BK2500 - THHN 300 STR Black 2500' - Copper

THHN300BK2500
THHN 300 STR Black 2500'

$7.82338 Foot

$19,558.45 (2500 Feet)

QTY:
Feet
Add
THHN300BKPCS - THHN 300 STR Black PCS - Copper

THHN300BKPCS
THHN 300 STR Black PCS

$7.82338 Foot

$7.82 (1 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 20,080 22,742
Vendor Copper Copper
Catalog Number THHN300BK2500 THHN300BKPCS
Manufacturer Number 20510416 64677402
Category Copper Building Wire - THHN-T90-STR (Stranded) Enhanced Commodity Codes - Wire
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886134470 00032886998775
Weight per package 1.012 (lbs/ft) 1.012 (lbs/ft)
Description THHN300BK2500 THHN 300 STR Black 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
THHN300BKPCS THHN 300 STR Black PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Black, Copper Conductor Material, 300 Kcmil Conductor Size, 240 A (60°C);285 A (75°C);320 A (90°C) Current Rating, PVC Insulation Material, 60 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 747 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Fede
Minimum Order QTY 2,500 10 Units
Unit/Foot $7.82 (Foot) $7.82 (Foot)
Carton/Reel $19,558.45 (2500 Feet) $7.82 (1 Feet)
Standard Packaging/Reel $19,558.45 (2500 Feet) $7.82 (1 Feet)
Conductor Size 300 300 kcmil
Current Rating - 240 A (60°C);285 A (75°C);320 A (90°C)
Number of Conductors 1 -
Voltage Rating 600 600 V
Color - Black
Conductor Material - Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 2500 -
Additional Information - Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description THHN 300 STR BLACK 2500' THHN 300 STR BLACK PCS
extra long description SWC 20510416 THHN 300 Str Cu SIM Bk SWC 64677402 Armorlite Type MC
Features - Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Black, Copper Conductor Material, 300 kcmil Conductor Size, 240 A (60°C);285 A (75°C);320 A (90°C) Current Rating, PVC Insulation Material, 60 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 747 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Fede
Product Type THHN 300 STR Cu Sim BK 2500R THHN Building Wire
Short Description - THHN Building Wire, 600 V, Black, Nylon Jacket, 37 Strands, 300 kcmil
Special Features No Lube -
Insulation Thickness - 60 mil
Maximum Operating Temperature - +90 °C
media Yes Yes
Number of Strands - 37
outside diameter - 747 mil
Standards Met - CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;UL Listed;cULus Listed;CT Rated
Tip Size 2500 ft. Spool By-the-foot
Made in USA - yes
Brand Copper Copper
Manufacturers Part Number 20510416 THHN300BKPCS
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 -
minimum qty 2500 -
Package Type - Reel;Spool
Weight - 1012 lb/1000 ft
Application Commerical Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat