Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
THHN2GNPCS |
THHN2GN5000 |
Manufacturer Number |
THHN2GNPCS |
29583206 |
Category |
Copper Building Wire -
THHN-T90-STR (Stranded)
|
Copper Building Wire -
THHN-T90-STR (Stranded)
|
Classification |
Building Wire
|
Building Wire
|
UNSPSC |
-
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
03288699878 |
00032886233432 |
Weight per package |
0.234 (lbs/ft) |
0.234 (lbs/ft) |
Description |
THHN2GNPCS THHN 2 STR Green PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Green Color, Copper Conductor Material, 2 Awg Conductor Size, 115 A (75°C);130 A (90°C);95 A (60°C) Current Rating, PVC Insulation Material, 40 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 378 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Fed
|
THHN2GN5000 THHN 2 STR Green 5000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
|
|
Minimum Order QTY |
10 Units |
5,000 |
Unit/Foot |
$2.10 (Foot) |
$2.10 (Foot) |
Carton/Reel |
$2.10 (1 Feet) |
$10,498.90 (5000 Feet) |
Standard Packaging/Reel |
$2.10 (1 Feet) |
$10,498.90 (5000 Feet) |
|
Conductor Size |
2 AWG |
#2 AWG |
Current Rating |
95 A (60°C);115 A (75°C);130 A (90°C) |
95 A (60°C);115 A (75°C);130 A (90°C) |
Number of Conductors |
- |
1 |
Voltage Rating |
600 V |
600 V |
|
Color |
Green |
Green |
Conductor Material |
Copper |
Annealed Copper |
Insulation Material |
PVC |
PVC |
Jacket Material |
Nylon |
Nylon |
|
Length |
- |
5000 |
Overall Length |
- |
5000 ft |
|
Additional Information |
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant |
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant |
Description |
THHN 2 STR GREEN PCS |
THHN 2 STR GREEN 5000' |
extra long description |
- |
SWC 29583206 THHN 2 Str Cu SIM Gn 5 |
Features |
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o |
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o |
Long Description |
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Green Color, Copper Conductor Material, 2 AWG Conductor Size, 115 A (75°C);130 A (90°C);95 A (60°C) Current Rating, PVC Insulation Material, 40 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 378 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Fed |
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. |
Product Type |
THHN Building Wire |
THHN Building Wire |
Short Description |
THHN Building Wire, 600 V, Green, Nylon Jacket, 19 Strands, 2 AWG |
THHN Building Wire, 2 AWG, Stranded, Annealed Copper, Green, 5000 |
Special Features |
- |
No Lube |
|
Insulation Thickness |
40 mil |
40 mil |
Maximum Operating Temperature |
+90 °C |
90 °C |
media |
- |
Yes |
Number of Strands |
19 |
19 |
outside diameter |
378 mil |
378 mil |
Standards Met |
CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;VW-1;UL Listed;cULus Listed |
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;VW-1;UL Listed;cULus Listed |
|
|
Brand |
Copper |
Southwire |
Manufacturers Part Number |
THHN2GNPCS |
29583206 |
|
Category Description |
BUILDING WIRE |
BUILDING WIRE |
Type |
- |
THHN-2 |
|
|
Package Type |
Reel;Spool |
Reel |
Weight |
234 lb/1000 ft |
234 lb/mft |
|
Application |
Commercial;Industrial |
Commercial;Industrial |