Item Comparison: THHN250BK2500, THHN250BK1000

Item

THHN250BK2500 - THHN 250 STR Black 2500' - Copper

THHN250BK2500
THHN 250 STR Black 2500'

$6.52348 Foot

$16,308.70 (2500 Feet)

QTY:
Feet
Add
THHN250BK1000 - THHN 250 STR Black 1000' - Copper

THHN250BK1000
THHN 250 STR Black 1000'

$6.52348 Foot

$6,523.48 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 50,632 66,541
Vendor Copper Copper
Catalog Number THHN250BK2500 THHN250BK1000
Manufacturer Number 20509603 20509601
Category Copper Building Wire - THHN-T90-STR (Stranded) Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886134425 00032886234217
Weight per package 0.85 (lbs/ft) 0.85 (lbs/ft)
Description THHN250BK2500 THHN 250 STR Black 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
THHN250BK1000 THHN 250 STR Black 1000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Minimum Order QTY 2,500 1,000
Unit/Foot $6.52 (Foot) $6.52 (Foot)
Carton/Reel $16,308.70 (2500 Feet) $6,523.48 (1000 Feet)
Standard Packaging/Reel $16,308.70 (2500 Feet) $6,523.48 (1000 Feet)
Conductor Size #250 kcmil #250 kcmil
Current Rating 215 A (60°C);255 A (75°C);290 A (90°C) 215 A (60°C);255 A (75°C);290 A (90°C)
Number of Conductors 1 1
Voltage Rating 600 V 600 V
Color Black Black
Conductor Material Annealed Copper Annealed Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 2500 1000
Overall Length 2500 ft 1000 ft
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description THHN 250 STR BLACK 2500' THHN 250 STR BLACK 1000'
extra long description SWC 20509603 THHN 250 Str Cu SIM Bk SWC 20509601 THHN 250 Str Cu SIM Bk
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type THHN Building Wire THHN Building Wire
Short Description THHN Building Wire, 250 AWG, Stranded, Annealed Copper, Black, 2500 THHN Building Wire, 250 AWG, Stranded, Annealed Copper, Black, 1000
Special Features No Lube No Lube
Insulation Thickness 60 mil 60 mil
Maximum Operating Temperature 90 °C 90 °C
media Yes Yes
Number of Strands 37 37
outside diameter 694 mil 694 mil
Standards Met CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;UL Listed;cULus Listed;CT Rated CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;UL Listed;cULus Listed;CT Rated
Tip Size 2500 ft. Spool 1000 ft. Spool
Made in USA yes yes
Brand Copper Southwire
Manufacturers Part Number 20509603 20509601
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 THHN-2
minimum qty 2500 1000
Package Type Reel Reel
Weight 851 lb/mft 851 lb/mft
Application Commercial;Industrial Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat