Item Comparison: THHN20RDPCS, THHN20RD1000

Item

THHN20RDPCS - THHN 2/0 STR Red PCS - Copper

THHN20RDPCS
THHN 2/0 STR Red PCS

$3.57372 Foot

$3.57 (1 Feet)

QTY:
Feet
Add
THHN20RD1000 - THHN 2/0 STR Red 1000' - Copper

THHN20RD1000
THHN 2/0 STR Red 1000'

$0.00 Foot

$0.00 (1000 Feet)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 46,280 0
Vendor Copper Copper
Catalog Number THHN20RDPCS THHN20RD1000
Manufacturer Number 64765705 N/A
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886998997 711259221817
Weight per package 0.46 (lbs/ft) 0.462 (lbs/ft)
Description THHN20RDPCS THHN 2/0 STR Red PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Red, Copper Conductor Material, 2/0 Awg Conductor Size, 145 A (60°C);175 A (75°C);195 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 518 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Federal
THHN20RD1000 THHN 2/0 STR Red 1000'
Minimum Order QTY 10 Units 1,000
Unit/Foot $3.57 (Foot) $0.00 (Foot)
Carton/Reel $3.57 (1 Feet) $0.00 (1000 Feet)
Standard Packaging/Reel $3.57 (1 Feet) $0.00 (1000 Feet)
Conductor Size 2/0 AWG -
Current Rating 145 A (60°C);175 A (75°C);195 A (90°C) -
Voltage Rating 600 V -
Color Red -
Conductor Material Copper -
Insulation Material PVC -
Jacket Material Nylon -
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant -
Description THHN 2/0 STR RED PCS THHN 2/0 STR RED 1000'
extra long description SWC 64765705 Weld 2 Cu CPE Oe UL 60 -
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o -
Long Description THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Red, Copper Conductor Material, 2/0 AWG Conductor Size, 145 A (60°C);175 A (75°C);195 A (90°C) Current Rating, PVC Insulation Material, 50 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 518 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Federal -
Product Type THHN Building Wire -
Short Description THHN Building Wire, 600 V, Red, Nylon Jacket, 19 Strands, 2/0 AWG -
Insulation Thickness 50 mil -
Maximum Operating Temperature +90 °C -
Number of Strands 19 -
outside diameter 518 mil -
Standards Met CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated -
Made in USA yes -
Brand SOUTHWIRE COMPANY Copper
Manufacturers Part Number THHN20RDPCS -
Category Description BUILDING WIRE BUILDING WIRE
minimum qty - 1000
Package Type Reel;Spool -
Weight 462 lb/1000 ft -
Application Commercial;Industrial -
 
QTY:
Feet
Add
Call nearest store for Item Price

Begin Live Chat