Item Comparison: THHN20GN2500, THHN20GNPCS

Item

THHN20GN2500 - THHN 2/0 STR Green 2500' - Copper

THHN20GN2500
THHN 2/0 STR Green 2500'

$3.57372 Foot

$8,934.30 (2500 Feet)

QTY:
Feet
Add
THHN20GNPCS - THHN 2/0 STR Green PCS - Copper

THHN20GNPCS
THHN 2/0 STR Green PCS

$3.57372 Foot

$3.57 (1 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 60,838 63,662
Vendor Copper Copper
Catalog Number THHN20GN2500 THHN20GNPCS
Manufacturer Number 55611501 64765706
Category Copper Building Wire - THHN-T90-STR (Stranded) Enhanced Commodity Codes - Wire
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886098222 00032886999000
Weight per package 0.462 (lbs/ft) 0.462 (lbs/ft)
Description THHN20GN2500 THHN 2/0 STR Green 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
THHN20GNPCS THHN 2/0 STR Green PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Green Color, Copper Conductor Material, 2/0 Awg Conductor Size, 145 A (60°C);175 A (75°C);195 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 518 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;
Minimum Order QTY 2,500 10 Units
Unit/Foot $3.57 (Foot) $3.57 (Foot)
Carton/Reel $8,934.30 (2500 Feet) $3.57 (1 Feet)
Standard Packaging/Reel $8,934.30 (2500 Feet) $3.57 (1 Feet)
Conductor Size 2/0 AWG 2/0 AWG
Current Rating 145 A (60°C);175 A (75°C);195 A (90°C) 145 A (60°C);175 A (75°C);195 A (90°C)
Number of Conductors 1 1
Voltage Rating 600 V 600 V
Color Green Green
Conductor Material Annealed Copper Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 2500 -
Overall Length 2500 ft -
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description THHN 2/0 STR GREEN 2500' THHN 2/0 STR GREEN PCS
extra long description SWC 55611501 THHN 2/0 Str Cu SIM Gn SWC 64765706 Weld 2 Cu CPE Oe UL 60
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Green Color, Copper Conductor Material, 2/0 AWG Conductor Size, 145 A (60°C);175 A (75°C);195 A (90°C) Current Rating, PVC Insulation Material, 50 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 518 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;
Product Type THHN Building Wire THHN Building Wire
Short Description THHN Building Wire, 2/0 AWG, Stranded, Annealed Copper, Green, 2500 THHN Building Wire, 600 V, Green, Nylon Jacket, 19 Strands, 2/0 AWG
Special Features No Lube -
Insulation Thickness 50 mil 50 mil
Maximum Operating Temperature 90 °C +90 °C
media Yes -
Number of Strands 19 19
outside diameter 518 mil 518 mil
Standards Met CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated
strands - 1653
Made in USA yes yes
Brand Copper SOUTHWIRE COMPANY
Manufacturers Part Number 55611501 THHN20GNPCS
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 2
minimum qty 2500 -
Package Type Reel Reel;Spool
Weight 462 lb/mft 462 lb/1000 ft
Application Commercial;Industrial Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat