Item Comparison: THHN20GNPCS, THHN20GN1000

Item

THHN20GNPCS - THHN 2/0 STR Green PCS - Copper

THHN20GNPCS
THHN 2/0 STR Green PCS

$3.57372 Foot

$3.57 (1 Feet)

QTY:
Feet
Add
THHN20GN1000 - THHN 2/0 STR Green 1000' - Copper

THHN20GN1000
THHN 2/0 STR Green 1000'

$3.57372 Foot

$3,573.72 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 63,662 18,034
Vendor Copper Copper
Catalog Number THHN20GNPCS THHN20GN1000
Manufacturer Number 64765706 55611502
Category Enhanced Commodity Codes - Wire Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886999000 00032886098192
Weight per package 0.462 (lbs/ft) 0.462 (lbs/ft)
Description THHN20GNPCS THHN 2/0 STR Green PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Green Color, Copper Conductor Material, 2/0 Awg Conductor Size, 145 A (60°C);175 A (75°C);195 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 518 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;
THHN20GN1000 THHN 2/0 STR Green 1000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Minimum Order QTY 10 Units 1,000
Unit/Foot $3.57 (Foot) $3.57 (Foot)
Carton/Reel $3.57 (1 Feet) $3,573.72 (1000 Feet)
Standard Packaging/Reel $3.57 (1 Feet) $3,573.72 (1000 Feet)
Conductor Size 2/0 AWG 2/0 AWG
Current Rating 145 A (60°C);175 A (75°C);195 A (90°C) 145 A (60°C);175 A (75°C);195 A (90°C)
Number of Conductors 1 1
Voltage Rating 600 V 600 V
Color Green Green
Conductor Material Copper Annealed Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length - 1000
Overall Length - 1000 ft
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description THHN 2/0 STR GREEN PCS THHN 2/0 STR GREEN 1000'
extra long description SWC 64765706 Weld 2 Cu CPE Oe UL 60 SWC 55611502 THHN 2/0 Str Cu SIM Gn
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Green Color, Copper Conductor Material, 2/0 AWG Conductor Size, 145 A (60°C);175 A (75°C);195 A (90°C) Current Rating, PVC Insulation Material, 50 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 518 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75; 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type THHN Building Wire THHN Building Wire
Short Description THHN Building Wire, 600 V, Green, Nylon Jacket, 19 Strands, 2/0 AWG THHN Building Wire, 2/0 AWG, Stranded, Annealed Copper, Green, 1000
Special Features - No Lube
Insulation Thickness 50 mil 50 mil
Maximum Operating Temperature +90 °C 90 °C
media - Yes
Number of Strands 19 19
outside diameter 518 mil 518 mil
Standards Met CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated
strands 1653 -
Made in USA yes yes
Brand SOUTHWIRE COMPANY Southwire
Manufacturers Part Number THHN20GNPCS 55611502
Category Description BUILDING WIRE BUILDING WIRE
Type 2 THHN-2
minimum qty - 1000
Package Type Reel;Spool Reel
Weight 462 lb/1000 ft 462 lb/mft
Application Commercial;Industrial Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat