Item Comparison: THHN1GNPCS, THHN1GN2500

Item

THHN1GNPCS - THHN 1 STR Green PCS - Copper

THHN1GNPCS
THHN 1 STR Green PCS

$2.36959 Foot

$2.37 (1 Feet)

QTY:
Feet
Add
THHN1GN2500 - THHN 1 STR Green 2500' - Copper

THHN1GN2500
THHN 1 STR Green 2500'

$2.36959 Foot

$5,923.98 (2500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 45,787 12,500
Vendor Copper Copper
Catalog Number THHN1GNPCS THHN1GN2500
Manufacturer Number 64766305 40019204
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886999147 00032886913495
Weight per package 0.3 (lbs/ft) 0.3 (lbs/ft)
Description THHN1GNPCS THHN 1 STR Green PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Green Color, Copper Conductor Material, 1 Awg Conductor Size, 110 A (60°C);130 A (75°C);145 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 435 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Fe
THHN1GN2500 THHN 1 STR Green 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Minimum Order QTY 10 Units 2,500
Unit/Foot $2.37 (Foot) $2.37 (Foot)
Carton/Reel $2.37 (1 Feet) $5,923.98 (2500 Feet)
Standard Packaging/Reel $2.37 (1 Feet) $5,923.98 (2500 Feet)
Conductor Size 1 AWG 1
Current Rating 110 A (60°C);130 A (75°C);145 A (90°C) -
Number of Conductors 1 1
Voltage Rating 600 V 600
Color Green -
Conductor Material Copper -
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length - 2500
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant -
Description THHN 1 STR GREEN PCS THHN 1 STR GREEN 2500'
extra long description SWC 64766305 Weld 4/0 Cu CPE Oe UL SWC 40019204 THHN 1 Str Cu SIM Gn 2
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o -
Long Description THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Green Color, Copper Conductor Material, 1 AWG Conductor Size, 110 A (60°C);130 A (75°C);145 A (90°C) Current Rating, PVC Insulation Material, 50 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 435 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Fe 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type THHN Building Wire THHN 1 STR Cu Sim GN 2500R
Short Description THHN Building Wire, 600 V, Green, Nylon Jacket, 19 Strands, 1 AWG -
Special Features - No Lube
Insulation Thickness 50 mil -
Maximum Operating Temperature +90 °C -
media - Yes
Number of Strands 19 -
outside diameter 435 mil -
Standards Met CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;VW-1;UL Listed;cULus Listed -
strands 5320 -
Made in USA yes -
Brand SOUTHWIRE COMPANY Copper
Manufacturers Part Number THHN1GNPCS 40019204
Category Description BUILDING WIRE BUILDING WIRE
Type 4/0 THHN-2
minimum qty - 2500
Package Type Reel;Spool -
Weight 299 lb/1000 ft -
Application Commercial;Industrial Commerical
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat