Item Comparison: THHN1BK1000, THHN1BK500

Item

THHN1BK1000 - THHN 1 STR Black 1000' - Copper

THHN1BK1000
THHN 1 STR Black 1000'

$2.36959 Foot

$2,369.59 (1000 Feet)

QTY:
Feet
Add
THHN1BK500 - THHN 1 STR Black 500' - Copper

THHN1BK500
THHN 1 STR Black 500'

$2.36959 Foot

$1,184.80 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 1,500
All Stores 49,772 20,025
Vendor Copper Copper
Catalog Number THHN1BK1000 THHN1BK500
Manufacturer Number 20504701 20504702
Category Copper Building Wire - THHN-T90-STR (Stranded) Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886233517 00032886233500
Weight per package 0.299 (lbs/ft) 0.299 (lbs/ft)
Description THHN1BK1000 THHN 1 STR Black 1000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
THHN1BK500 THHN 1 STR Black 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Minimum Order QTY 1,000 500
Unit/Foot $2.37 (Foot) $2.37 (Foot)
Carton/Reel $2,369.59 (1000 Feet) $1,184.80 (500 Feet)
Standard Packaging/Reel $2,369.59 (1000 Feet) $1,184.80 (500 Feet)
Conductor Size #1 AWG #1 AWG
Current Rating 110 A (60°C);130 A (75°C);150 A (90°C) 110 A (60°C);130 A (75°C);150 A (90°C)
Number of Conductors 1 1
Voltage Rating 600 V 600 V
Color Black Black
Conductor Material Annealed Copper Annealed Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 1000 500
Overall Length 1000 ft 500 ft
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description THHN 1 STR BLACK 1000' THHN 1 STR BLACK 500'
extra long description SWC 20504701 THHN 1 Str Cu SIM Bk 1 SWC 20504702 THHN 1 Str Cu SIM Bk 5
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type THHN Building Wire THHN Building Wire
Short Description THHN Building Wire, 1 AWG, Stranded, Annealed Copper, Black, 1000 THHN Building Wire, 1 AWG, Stranded, Annealed Copper, Black, 500
Special Features No Lube No Lube
Insulation Thickness 50 mil 50 mil
Maximum Operating Temperature 90 °C 90 °C
media Yes Yes
Number of Strands 19 19
outside diameter 435 mil 435 mil
Standards Met CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;VW-1;UL Listed;cULus Listed CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;VW-1;UL Listed;cULus Listed
Tip Size 1000 ft. Spool 500 ft. Spool
Made in USA yes yes
Brand Southwire Southwire
Manufacturers Part Number 20504701 20504702
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 THHN-2
minimum qty 1000 500
Package Type Reel Reel
Weight 299 lb/mft 299 lb/mft
Application Commercial;Industrial Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat