Item Comparison: THHN12STWHRD500, THHN12STWHRD2500

Item

THHN12STWHRD500 - THHN 12 STR White/Red Stripe 500' - Copper

THHN12STWHRD500
THHN 12 STR White/Red Stripe 500'

$0.22306 Foot

$446.12 (2000 Feet)

QTY:
Feet
Add
THHN12STWHRD2500 - THHN 12 STR White/Red Stripe 2500' - Copper

THHN12STWHRD2500
THHN 12 STR White/Red Stripe 2500'

$0.22306 Foot

$557.65 (2500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 20,000 32,500
Vendor Copper Copper
Catalog Number THHN12STWHRD500 THHN12STWHRD2500
Manufacturer Number 56644002 56644001
Category Copper Building Wire - THHN-T90-STR (Stranded) Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886878992 00032886855269
Weight per package 0.024 (lbs/ft) 0.024 (lbs/ft)
Description THHN12STWHRD500 THHN 12 STR White/Red Stripe 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated MTW and Awm.
THHN12STWHRD2500 THHN 12 STR White/Red Stripe 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated MTW and Awm.
Minimum Order QTY 500 Units 2500 Units
Unit/Foot $0.22 (Foot) $0.22 (Foot)
Carton/Reel $446.12 (2000 Feet) $557.65 (2500 Feet)
Standard Packaging/Reel $446.12 (2000 Feet) $557.65 (2500 Feet)
Conductor Size 12 12
Number of Conductors 1 1
Voltage Rating 600 600
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 500 2500
Description THHN 12 STR WHITE/RED STRIPE 500' THHN 12 STR WHITE/RED STRIPE 2500'
extra long description SWC 56644002 THHN 12 Str Cu We1RdS SWC 56644001 THHN 12 Str Cu We1RdS
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated MTW and AWM. 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated MTW and AWM.
Product Type THHN 12 STR Cu WE1RDS 500SPC THHN 12 STR Cu WE1RDS 2500SP
media Yes Yes
Brand Copper Copper
Manufacturers Part Number 56644002 56644001
Category Description BUILDING WIRE BUILDING WIRE
Type THHN THHN
minimum qty 500 2500
Application Commerical Commerical
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat