Item Comparison: THHN12STGY500, THHN12STRGRA

Item

THHN12STGY500 - THHN 12 STR Gray 500' - Copper

THHN12STGY500
THHN 12 STR Gray 500'

$0.18809 Foot

$376.18 (2000 Feet)

QTY:
Feet
Add
THHN12STRGRA - THHN 12 STR Gray 500' - N/A

THHN12STRGRA
THHN 12 STR Gray 500'

$0.18809 Each

$0.19 (1 Each)

QTY:
Each
Add
Nacogdoches 1,500 1,500
All Stores 511,000 511,000
Vendor Copper N/A
Catalog Number THHN12STGY500 THHN12STRGRA
Manufacturer Number 22972401 N/A
Category Copper Building Wire - THHN-T90-STR (Stranded) Enhanced Commodity Codes - Wire
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886229602 N/A
Weight per package 0.024 (lbs/ft) 0
Description THHN12STGY500 THHN 12 STR Gray 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated MTW and Awm.
THHN12STRGRA THHN 12 STR Gray 500'
Minimum Order QTY 500 10 Units
Unit/Foot $0.19 (Foot) $0.19 (Each)
Carton/Reel $94.04 (500 Feet) $0.19 (1 Each)
Standard Packaging/Reel $376.18 (2000 Feet) $0.19 (1 Each)
Conductor Size #12 AWG -
Current Rating 20 A -
Number of Conductors 1 -
Voltage Rating 600 V -
Color Gray -
Conductor Material Annealed Copper -
Insulation Material PVC -
Jacket Material Nylon -
Length 500 -
Overall Length 500 ft -
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant -
Description THHN 12 STR GRAY 500' THHN 12 STR GRAY 500'
extra long description SWC 22972401 THHN 12 Str Cu Gy 500S -
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o -
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated MTW and AWM. -
Product Type THHN Building Wire -
Short Description THHN Building Wire, 12 AWG, Stranded, Annealed Copper, Yellow, 500 -
Insulation Thickness 15 mil -
Maximum Operating Temperature 90 °C -
media Yes -
Number of Strands 19 -
outside diameter 128 mil -
Standards Met CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;VW-1 Sizes;AWM Sizes -
Made in USA yes -
Brand Southwire -
Manufacturers Part Number 22972401 -
Category Description BUILDING WIRE BUILDING WIRE
Type THHN -
minimum qty 500 -
Status - Inactive
Package Type Spool -
Weight 24 lb/mft -
Application Commercial;Industrial -
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat