Item Comparison: THHN10STPK2500, THHN10STPK500

Item

THHN10STPK2500 - THHN 10 STR Pink 2500' - Copper

THHN10STPK2500
THHN 10 STR Pink 2500'

$0.2877 Foot

$719.25 (2500 Feet)

QTY:
Feet
Add
THHN10STPK500 - THHN 10 STR Pink 500' - Copper

THHN10STPK500
THHN 10 STR Pink 500'

$0.2877 Foot

$575.40 (2000 Feet)

QTY:
Feet
Add
Nacogdoches 2,500 0
All Stores 65,000 62,500
Vendor Copper Copper
Catalog Number THHN10STPK2500 THHN10STPK500
Manufacturer Number 26053906 26053901
Category Copper Building Wire - THHN-T90-STR (Stranded) Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886230660 00032886230653
Weight per package 0.038 (lbs/ft) 0.038 (lbs/ft)
Description THHN10STPK2500 THHN 10 STR Pink 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated MTW and Awm.
THHN10STPK500 THHN 10 STR Pink 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated MTW and Awm.
Minimum Order QTY 2500 Units 500
Unit/Foot $0.29 (Foot) $0.29 (Foot)
Carton/Reel $719.25 (2500 Feet) $143.85 (500 Feet)
Standard Packaging/Reel $719.25 (2500 Feet) $575.40 (2000 Feet)
Conductor Size #10 AWG #10 AWG
Current Rating 30 A 30 A
Number of Conductors 1 1
Voltage Rating 600 V 600 V
Color Pink Pink
Conductor Material Annealed Copper Annealed Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 2500 500
Overall Length 2500 ft 500 ft
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description THHN 10 STR PINK 2500' THHN 10 STR PINK 500'
extra long description SWC 26053906 THHN 10 Str Cu Pk 2500 SWC 26053901 THHN 10 Str Cu Pk 500S
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated MTW and AWM. 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated MTW and AWM.
Product Type THHN Building Wire THHN Building Wire
Short Description THHN Building Wire, 10 AWG, Stranded, Annealed Copper, Yellow, 2500 THHN Building Wire, 10 AWG, Stranded, Annealed Copper, Yellow, 500
Insulation Thickness 20 mil 20 mil
Maximum Operating Temperature 90 °C 90 °C
media Yes Yes
Number of Strands 19 19
outside diameter 161 mil 161 mil
Standards Met CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;VW-1 Sizes;AWM Sizes CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;VW-1 Sizes;AWM Sizes
Made in USA yes yes
Brand Southwire Southwire
Manufacturers Part Number 26053906 26053901
Category Description BUILDING WIRE BUILDING WIRE
Type THHN THHN
minimum qty 2500 -
Package Type Spool Spool
Weight 38 lb/mft 38 lb/mft
Application Commercial;Industrial Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat