Item Comparison: THHN10STGN500, THHN10STGNPCS

Item

THHN10STGN500 - THHN 10 STR Green 500' - Copper

THHN10STGN500
THHN 10 STR Green 500'

$0.30271 Foot

$302.71 (1000 Feet)

QTY:
Feet
Add
THHN10STGNPCS - THHN 10 STR Green PCS - Copper

THHN10STGNPCS
THHN 10 STR Green PCS

$0.30271 Each

$0.30 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,716,500 2,167
Vendor Copper Copper
Catalog Number THHN10STGN500 THHN10STGNPCS
Manufacturer Number 22977301 N/A
Category Copper Building Wire - THHN-T90-STR (Stranded) Unassigned
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886230400 88580099995
Weight per package 0.038 (lbs/ft) 0.038 (lbs/ft)
Description THHN10STGN500 THHN 10 STR Green 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated MTW and Awm.
THHN10STGNPCS THHN 10 STR Green PCS
Minimum Order QTY 500 10 Units
Unit/Foot $0.30 (Foot) $0.30 (Each)
Carton/Reel $151.36 (500 Feet) $0.30 (1 Each)
Standard Packaging/Reel $302.71 (1000 Feet) $0.30 (1 Each)
Conductor Size #10 AWG -
Current Rating 30 A -
Number of Conductors 1 -
Voltage Rating 600 V -
Color Green -
Conductor Material Annealed Copper -
Insulation Material PVC -
Jacket Material Nylon -
Length 500 -
Overall Length 500 ft -
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant -
Description THHN 10 STR GREEN 500' THHN 10 STR GREEN PCS
extra long description SWC 22977301 THHN 10 Str Cu Gn 500S -
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o -
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated MTW and AWM. -
Product Type THHN Building Wire -
Short Description THHN Building Wire, 10 AWG, Stranded, Annealed Copper, Yellow, 500 -
Insulation Thickness 20 mil -
Maximum Operating Temperature 90 °C -
media Yes -
Number of Strands 19 -
outside diameter 161 mil -
Standards Met CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;VW-1 Sizes;AWM Sizes -
Made in USA yes -
Brand Southwire Copper
Manufacturers Part Number 22977301 -
Category Description BUILDING WIRE BUILDING WIRE
Type THHN -
minimum qty 500 -
Package Type Spool -
Weight 38 lb/mft -
Application Commercial;Industrial -
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat