Nacogdoches |
5,000 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
THHN10S0LBR500 |
THHN10S0LBR2500 |
Manufacturer Number |
11602001 |
11602005 |
Category |
Copper Building Wire -
THHN-T90-Sol (Solid)
|
Copper Building Wire -
THHN-T90-Sol (Solid)
|
Classification |
Building Wire
|
Building Wire
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886225505 |
00032886225512 |
Weight per package |
0.037 (lbs/ft) |
0.037 (lbs/ft) |
Description |
THHN10S0LBR500 THHN 10 Sol Brown 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
|
THHN10S0LBR2500 THHN 10 Sol Brown 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
|
|
Minimum Order QTY |
500 |
2,500 |
Unit/Foot |
$0.30 (Foot) |
$0.30 (Foot) |
Carton/Reel |
$150.31 (500 Feet) |
$751.55 (2500 Feet) |
Standard Packaging/Reel |
$300.62 (1000 Feet) |
$751.55 (2500 Feet) |
|
Conductor Size |
#10 AWG |
10 |
Current Rating |
30 A |
- |
Number of Conductors |
1 |
1 |
Voltage Rating |
600 V |
600 |
|
Color |
Brown (Insulation) |
- |
Conductor Material |
Annealed Copper |
- |
Insulation Material |
PVC |
PVC |
Jacket Material |
Nylon |
Nylon |
|
Length |
500 |
2500 |
Overall Length |
500 ft |
- |
|
Additional Information |
Heat Resistant;Moisture Resistant |
- |
Description |
THHN 10 SOL BROWN 500' |
THHN 10 SOL BROWN 2500' |
extra long description |
SWC 11602001 THHN 10 Sol Cu Bn 500S |
SWC 11602005 THHN 10 Sol Cu Bn 2500 |
Features |
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o |
- |
Long Description |
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM. |
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM. |
Product Type |
THHN Copper Building Wire |
THHN 10 Sol Cu BN 2500SP |
Short Description |
THHN Copper Building Wire, #10 AWG, Solid, Yellow, 500 |
- |
|
Insulation Thickness |
20 mil |
- |
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
Yes |
outside diameter |
150 mil |
- |
Standards Met |
RoHS Complaint;ASTM B3;ASTM B8;ASTM B787;Federal Specification A-A-59544;NFPA 70;NEMA WC-70;UL 83/758/1063/1581;UL Canada;UL US;CSA C22.2 |
- |
|
|
Brand |
Southwire |
Southwire |
Manufacturers Part Number |
11602001 |
11602005 |
|
Category Description |
BUILDING WIRE |
BUILDING WIRE |
Type |
THHN |
THHN |
|
|
Package Type |
Spool |
- |
Weight |
36 lb/mft |
- |
|
Application |
Building;Commercial;Industrial |
Commerical |