Item Comparison: THHN10BK5000, THHN10BK500

Item

THHN10BK5000 - THHN 1/0 STR Black 5000' - Copper

THHN10BK5000
THHN 1/0 STR Black 5000'

$2.90101 Foot

$14,505.05 (5000 Feet)

QTY:
Feet
Add
THHN10BK500 - THHN 1/0 STR Black 500' - Copper

THHN10BK500
THHN 1/0 STR Black 500'

$2.90101 Each

$1,450.50 (500 Each)

QTY:
Each
Add
Nacogdoches 0 1,000
All Stores 37,114 10,038
Vendor Copper Copper
Catalog Number THHN10BK5000 THHN10BK500
Manufacturer Number 20505403 20505402
Category Copper Building Wire - THHN-T90-STR (Stranded) Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire N/A
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886134029 00032886234002
Weight per package 0.371 (lbs/ft) 0.371 (lbs/ft)
Description THHN10BK5000 THHN 1/0 STR Black 5000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
THHN10BK500 THHN 1/0 STR Black 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Minimum Order QTY 5,000 500
Unit/Foot $2.90 (Foot) $2.90 (Each)
Carton/Reel $14,505.05 (5000 Feet) $1,450.50 (500 Each)
Standard Packaging/Reel $14,505.05 (5000 Feet) $1,450.50 (500 Each)
Conductor Size 1/0 AWG 1/0
Current Rating 125 A (60°C);150 A (75°C);170 A (90°C) -
Number of Conductors 1 1
Voltage Rating 600 V 600
Color Black -
Conductor Material Annealed Copper -
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 5000 500
Overall Length 5000 ft -
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant -
Description THHN 1/0 STR BLACK 5000' THHN 1/0 STR BLACK 500'
extra long description SWC 20505403 THHN 1/0 Str Cu SIM Bk SWC 20505402 THHN 1/0 Str Cu SIM Bk
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o -
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type THHN Building Wire THHN 1/0 STR Cu Sim BK 500R
Short Description THHN Building Wire, 1/0 AWG, Stranded, Annealed Copper, Black, 5000 -
Special Features No Lube No Lube
Insulation Thickness 50 mil -
Maximum Operating Temperature 90 °C -
media Yes Yes
Number of Strands 19 -
outside diameter 474 mil -
Standards Met CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated -
Tip Size 5000 ft. Spool -
Made in USA yes -
Brand Southwire Southwire
Manufacturers Part Number 20505403 20505402
Category Description BUILDING WIRE Fuses & Fuse Accessories
Type THHN-2 THHN-2
minimum qty 5000 -
Package Type Reel -
Weight 372 lb/mft -
Application Commercial;Industrial Commerical
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat