Item Comparison: 8X34PPWTJ, TEKW834

Item

8X34PPWTJ - 8 X 3/4 Wafer Phillip Self Drill ZC - Peco Fasteners

8X34PPWTJ
8 X 3/4 Wafer Phillip Self Drill ZC

$0.1068 Each

$256.32 (2400 Each)

QTY:
Each
Add
TEKW834 - #8 X 3/4'' Phil WH Self Drilling Screw - LH Dottie

TEKW834
#8 X 3/4'' Phil WH Self Drilling Screw

$0.1869 Each

$18.69 (100 Each)

QTY:
Each
Add
Nacogdoches 0 500
All Stores 117,301 43,295
Vendor Peco Fasteners LH Dottie
Catalog Number 8X34PPWTJ TEKW834
Manufacturer Number 8X34PPWTJ TEKW834
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161528 - Self drilling screw 31161528 - Self drilling screw
UPC/EAN/GTIN 00705591961708 00781002177807
Weight per package 0.0048 (lbs/each) 0.005 (lbs/each)
Description 8X34PPWTJ 8 X 3/4 Wafer Phillip Self Drill ZC
Self Drill Screw, Steel, Wafer Head, 3/4 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, 0.48 LB
TEKW834 #8 X 3/4'' Phil WH Self Drilling Screw
Self Drilling Screw, Steel, Wafer Head, 3/4 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, #2 Drive Size, 0.45 LB
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.11 (Each) $0.19 (Each)
Carton/Reel $10.68 (100 Each) $18.69 (100 Each)
Standard Packaging/Reel $256.32 (2400 Each) $18.69 (100 Each)
Material Steel Steel
Finish Zinc Plated Zinc Plated
Diameter #8 AWG #8 AWG
Length 0.75 3/4
Size #8 X 3/4 #8 X 3/4 IN
Description 8 X 3/4 WAFER PHILLIP SELF DRILL ZC #8 X 3/4'' PHIL WH SELF DRILLING SCREW
extra long description PECO 8X34PPWTJ 8X3/4 WAFER PHILLIP DOTTIE TEKW834 8 X 3/4 Phillips Waf
Features - Self Drilling, Invincibox(TM) Up to 2 Inch, Tuff Pack
Long Description Self Drill Screw, Steel, Wafer Head, 3/4 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, 0.48 lb Self Drilling Screw, Steel, Wafer Head, 3/4 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, #2 Drive Size, 0.45 lb
Product Type 8X3/4 Wafer Phillip Self Drill ZC 96170 Self Drilling Screw
Short Description Self Drill Screw, Steel, Zinc Plated, 3/4 in, #8 Self Drilling Screw, Steel, Zinc Plated, 3/4 in, #8, Phillips, 100 CT
Special Features - Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack
Bit Size - #2
Drive Size - #2
Drive Type Phillips Phillips
Head Style Wafer Wafer
Head Type Pan Wafer Wafer
package quantity 100 JR 100 CT
Thread Size 0.164 #8
Brand Peco Fasteners, Inc. L.H. Dottie CO.
Manufacturers Part Number 8X34PPWTJ TEKW834
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Tek Screw Wafer Head Self Drilling Screw
minimum qty 100 -
Weight 0.48 lb 0.45 lb
Application - For Removing Metal And Can Be Used In Heavier Gauge Metals
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat