Item Comparison: TEKHW1034, 10X34HTJ

Item

TEKHW1034 - #10 X 3/4'' HWH Self Drilling Screw - LH Dottie

TEKHW1034
#10 X 3/4'' HWH Self Drilling Screw

$0.1968 Each

$19.68 (100 Each)

QTY:
Each
Add
10X34HTJ - 10 X 3/4 HWH Self Drill Type 3 Zinc - Peco Fasteners

10X34HTJ
10 X 3/4 HWH Self Drill Type 3 Zinc

$0.1143 Each

$274.32 (2400 Each)

QTY:
Each
Add
Nacogdoches 1,500 0
All Stores 177,100 223,600
Vendor LH Dottie Peco Fasteners
Catalog Number TEKHW1034 10X34HTJ
Manufacturer Number TEKHW1034 10X34HTJ
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161528 - Self drilling screw 31161528 - Self drilling screw
UPC/EAN/GTIN 00781002175308 00705591961906
Weight per package 0.006 (lbs/each) 0.0067 (lbs/each)
Description TEKHW1034 #10 X 3/4'' HWH Self Drilling Screw
Self Drilling Screw, Steel, Hex Head, 3/4 In Length, Zinc Plated, #10 Awg Diameter, Hex Drive, 5/16 In Drive Size, 0.01 LB
10X34HTJ 10 X 3/4 HWH Self Drill Type 3 Zinc
Tek Screw, Hex Head, 3/4 In Length, Zinc Plated, #10 Awg Diameter, 0.67 LB
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.20 (Each) $0.11 (Each)
Carton/Reel $19.68 (100 Each) $11.43 (100 Each)
Standard Packaging/Reel $19.68 (100 Each) $274.32 (2400 Each)
Material Steel Zinc
Finish Zinc Plated Zinc Plated
Diameter #10 AWG #10 AWG
Length 3/4 3/4 in
Size #10 x 3/4 IN -
Description #10 X 3/4'' HWH SELF DRILLING SCREW 10 X 3/4 HWH SELF DRILL TYPE 3 ZINC
extra long description DOTTIE TEKHW1034 10 X 3/4 Hex Washe PECO 10X34HTJ 10X3/4 HWH SELF DRILL
Features Self Drilling, Invincibox(TM) Up to 2 Inch, Tuff Pack -
Long Description Self Drilling Screw, Steel, Hex Head, 3/4 in Length, Zinc Plated, #10 AWG Diameter, Hex Drive, 5/16 in Drive Size, 0.01 lb Tek Screw, Hex Head, 3/4 in Length, Zinc Plated, #10 AWG Diameter, 0.67 lb
Product Type Self Drilling Screw Tek Screw
Short Description Self Drilling Screw, Steel, Zinc Plated, 3/4 in, #10, Hex, 100 CT Tek Screw, Zinc Plated, 3/4 in, #10
Special Features Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack -
Drive Size 5/16 in -
Drive Type Hex Hex
Head Style Hex Hex
Head Type Hex Washer -
Hex Size 5/16 -
package quantity 100 CT 12 PK/CT;100 PK
Thread Size #10 -
Thread Type - 3
Brand LH DOTTIE Peco Fasteners, Inc.
Manufacturers Part Number TEKHW1034 10X34HTJ
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Washer Head Self Drilling Screw Self Drill
minimum qty 100 100
Weight 0.01 lb 0.67 lb
Application For Removing Metal And Can Be Used In Heavier Gauge Metals -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat