Nacogdoches |
3,200 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
SPC |
Catalog Number |
TEKHW101 |
JTEK101Z |
Manufacturer Number |
TEKHW101 |
N/A |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Unassigned
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161528 - Self drilling screw
|
-
|
UPC/EAN/GTIN |
00781002175353 |
647647201270 |
Weight per package |
0.0075 (lbs/each) |
0 |
Description |
TEKHW101 #10 X 1'' HWH Self Drilling Screw
Self Drilling Screw, Steel, Hex Head, 1 In Length, Zinc Plated, #10 Awg Diameter, Hex Drive, 5/16 In Drive Size, 0.01 LB
|
JTEK101Z Jar 10 X 1 Hex Tek Screw Zinc
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.23 (Each) |
$0.00 (Each) |
Carton/Reel |
$22.64 (100 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$22.64 (100 Each) |
$0.00 (100 Each) |
|
|
|
Diameter |
#10 AWG |
- |
Length |
1 |
- |
Size |
#10 X 1 IN |
- |
|
Description |
#10 X 1'' HWH SELF DRILLING SCREW |
JAR 10 X 1 HEX TEK SCREW ZINC |
extra long description |
DOTTIE TEKHW101 10 X 1 Hex Washer H |
- |
Features |
Self Drilling, Invincibox(TM) Up to 2 Inch, Tuff Pack |
- |
Long Description |
Self Drilling Screw, Steel, Hex Head, 1 in Length, Zinc Plated, #10 AWG Diameter, Hex Drive, 5/16 in Drive Size, 0.01 lb |
- |
Product Type |
Self Drilling Screw |
- |
Short Description |
Self Drilling Screw, Steel, Zinc Plated, 1 in, #10 |
- |
Special Features |
Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack |
- |
|
Drive Size |
5/16 in |
- |
Drive Type |
Hex |
- |
Head Style |
Hex |
- |
Head Type |
Hex Washer |
- |
Hex Size |
5/16 |
- |
package quantity |
100 CT |
- |
Thread Size |
#10 |
- |
|
Brand |
LH DOTTIE |
- |
Manufacturers Part Number |
TEKHW101 |
- |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Washer Head Self Drilling Screw |
- |
|
|
|
Application |
For Removing Metal And Can Be Used In Heavier Gauge Metals |
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
Call nearest store for Item Price
|