Item Comparison: TC5344A, TC5344AE

Item

TC5344A - Cable Tie Mounting Base - Ty-Rap

TC5344A
Cable Tie Mounting Base

$0.7994 Each

$399.70 (500 Each)

QTY:
Each
Add
TC5344AE - Cable Tie Mounting Base - Ty-Rap

TC5344AE
Cable Tie Mounting Base

$0.7994 Each

$3,997.00 (5000 Each)

QTY:
Each
Add
Nacogdoches 40,200 40,200
All Stores 95,549 95,549
Vendor Ty-Rap Ty-Rap
Catalog Number TC5344A TC5344AE
Manufacturer Number TC5344A TC5344A
Category Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121717 - Cable tie mounts 39121717 - Cable tie mounts
UPC/EAN/GTIN 00786210804965 00786210804965
Weight per package 0.0019 (lbs/each) 0.002 (lbs/each)
Description TC5344A Cable Tie Mounting Base
Four-Way Adhesive Mounting Base, Natural Nylon 6.6 For Temperatures Up to 66 Degrees Celsius (150 F), Length Of 19MM (0.75 Inches), Width Of .19MM (0.75 Inches), Self-Adhesive Mounting Method, 100 Pack
TC5344AE Cable Tie Mounting Base
Cable Tie Mounting Base, 4-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 0.75 In Length, 0.75 In Width, +149 °F Operating Temperature, 0.002 LB
Minimum Order QTY 1 Unit 100 Units
Unit/Foot $0.80 (Each) $0.80 (Each)
Carton/Reel $79.94 (100 Each) $79.94 (100 Each)
Standard Packaging/Reel $399.70 (500 Each) $3,997.00 (5000 Each)
Material Nylon/Polyamide 6.6 Nylon/Polyamide 6.6
Color Natural Ivory
Style - 4-Way
Length - 0.75 in;19.05 mm
Width - 19.05 mm;0.75 in
Description CABLE TIE MOUNTING BASE CABLE TIE MOUNTING BASE
extra long description ABB TC5344A 4 WAY MINI BASE .75X.75 ABB TC5344A 4 WAY MINI BASE .75X.75
Long Description Four-Way Adhesive Mounting Base, Natural Nylon 6.6 for Temperatures up to 66 Degrees Celsius (150 F), Length of 19mm (0.75 Inches), Width of .19mm (0.75 Inches), Self-Adhesive Mounting Method, 100 Pack Cable Tie Mounting Base, 4-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 0.75 in Length, 0.75 in Width, +149 °F Operating Temperature, 0.002 lb
Product Type 4 Way Mini Base .75X.75 Cable Tie Mounting Base
Short Description - Cable Tie Mounting Base, Nylon/Polyamide 6.6, Ivory, 0.75 in;19.05 mm, 4 Way
Special Features Eliminates errors in premounting the base with respect to its orientation to wire bundle direction Eliminates errors in premounting the base with respect to its orientation to wire bundle direction
Maximum Operating Temperature - +65 °C;+149 °F
package quantity - 5000 PK;100 CT
Made in USA - yes
Brand Ty-Rap Ty-Rap
Manufacturers Part Number TC5344A TC5344A
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MOUNTING BASE MOUNTING BASE
minimum qty - 100
Status - Inactive
Weight - 0.002 lb
Mounting Self-Adhesive Self-Adhesive
Operating Temperature 32 to 149 F , 0 to 65 C 32 to 149 F , 0 to 65 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat