Item Comparison: TC5342A, TC5342AE

Item

TC5342A - Cable Tie Mounting Base - Ty-Rap

TC5342A
Cable Tie Mounting Base

$1.2825 Each

$641.25 (500 Each)

QTY:
Each
Add
TC5342AE - Cable Tie Mounting Base - Ty-Rap

TC5342AE
Cable Tie Mounting Base

$1.2825 Each

$6,412.50 (5000 Each)

QTY:
Each
Add
Nacogdoches 1,400 1,400
All Stores 33,398 33,398
Vendor Ty-Rap Ty-Rap
Catalog Number TC5342A TC5342AE
Manufacturer Number TC5342A TC5342A
Category Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121717 - Cable tie mounts 39121717 - Cable tie mounts
UPC/EAN/GTIN 00786210806921 00786210806921
Weight per package 0.005 (lbs/each) 0.01 (lbs/each)
Description TC5342A Cable Tie Mounting Base
Two-Way Mounting Base, Natural Nylon 6.6 For Temperatures Up to 66 Degrees Celsius (150 F), Length Of 28.6MM (1.13 Inches), Width Of 28.6MM (1.13 Inches), Self-Adhesive Mounting Method, 100 Pack
TC5342AE Cable Tie Mounting Base
Cable Tie Mounting Base, 2-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 1.125 In Length, 1.125 In Width, +149 °F Operating Temperature, 0.01 LB
Minimum Order QTY 1 Unit 100 Units
Unit/Foot $1.28 (Each) $1.28 (Each)
Carton/Reel $128.25 (100 Each) $128.25 (100 Each)
Standard Packaging/Reel $641.25 (500 Each) $6,412.50 (5000 Each)
Material Nylon/Polyamide 6.6 Nylon/Polyamide 6.6
Color Natural Ivory
Style - 2-Way
Length - 1.125 in;28.58 mm
Width - 28.58 mm;1.125 in
Description CABLE TIE MOUNTING BASE CABLE TIE MOUNTING BASE
extra long description ABB TC5342A 2WAY MTG BASE 1.13X1.13 ABB TC5342A 2WAY MTG BASE 1.13X1.13
Long Description Two-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 66 Degrees Celsius (150 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Self-Adhesive Mounting Method, 100 Pack Cable Tie Mounting Base, 2-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 1.125 in Length, 1.125 in Width, +149 °F Operating Temperature, 0.01 lb
Product Type 2WAY MTG Base 1.13X1.13IN Nyl Adh Cable Tie Mounting Base
Short Description - Cable Tie Mounting Base, Nylon/Polyamide 6.6, Ivory, 1.125 in;28.58 mm, 2 Way
Special Features One-piece molding - no lost parts One-piece molding - no lost parts
Maximum Operating Temperature - +65 °C;+149 °F
package quantity - 5000 PK;100 CT
Made in USA - yes
Brand Ty-Rap Ty-Rap
Manufacturers Part Number TC5342A TC5342A
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MOUNTING BASE MOUNTING BASE
minimum qty - 100
Status - Inactive
Weight - 0.01 lb
Mounting Self-Adhesive Self-Adhesive
Operating Temperature -32 to +150 F -32 to +150 F
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat