Item Comparison: TC5342A, ABMSAC

Item

TC5342A - Cable Tie Mounting Base - Ty-Rap

TC5342A
Cable Tie Mounting Base

$1.2825 Each

$641.25 (500 Each)

QTY:
Each
Add
ABMSAC - 1.13" X 1.13" Nyln CBL Tie Adh Mount WHT - Panduit

ABMSAC
1.13" X 1.13" Nyln CBL Tie Adh Mount WHT

$1.22 Each

$610.00 (500 Each)

QTY:
Each
Add
Nacogdoches 1,400 0
All Stores 46,927 6,300
Vendor Ty-Rap Panduit
Catalog Number TC5342A ABMSAC
Manufacturer Number TC5342A ABMS-A-C
Category Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121717 - Cable tie mounts 39121717 - Cable tie mounts
UPC/EAN/GTIN 00786210806921 00074983580026
Weight per package 0.005 (lbs/each) 0.51 (lbs/each)
Description TC5342A Cable Tie Mounting Base
Two-Way Mounting Base, Natural Nylon 6.6 For Temperatures Up to 66 Degrees Celsius (150 F), Length Of 28.6MM (1.13 Inches), Width Of 28.6MM (1.13 Inches), Self-Adhesive Mounting Method, 100 Pack
ABMSAC 1.13" X 1.13" Nyln CBL Tie Adh Mount WHT
Panduit’S Abms-A-C 2-Way Rubber-Based Adhesive Backed Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance and Reliability. They Are Made Of Nylon 6.6., and Can Be Used With Miniature, Intermediate, and Standard Cable Ties. Mounts Are 1.12” X 1.12” (28.5MM X 28.5MM), White In Color and Intended For Use In Indoor Environments. They Supplied In Strips Of 2 and Come In Packages Of 500.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.28 (Each) $1.22 (Each)
Carton/Reel $128.25 (100 Each) $122.00 (100 Each)
Standard Packaging/Reel $641.25 (500 Each) $610.00 (500 Each)
insulation - Polyamide (PA)
Material Nylon/Polyamide 6.6 Nylon 6.6
Color Natural Natural
Description CABLE TIE MOUNTING BASE 1.13" X 1.13" NYLN CBL TIE ADH MOUNT WHT
extra long description ABB TC5342A 2WAY MTG BASE 1.13X1.13 PAN ABMS-A-C ABMS-A-C Cable Tie Mou
Long Description Two-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 66 Degrees Celsius (150 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Self-Adhesive Mounting Method, 100 Pack Panduit’s ABMS-A-C 2-way rubber-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Nylon 6.6., and can be used with miniature, intermediate, and standard cable ties. Mounts are 1.12” x 1.12” (28.5mm x 28.5mm), white in color and intended for use in indoor environments. They supplied in strips of 2 and come in packages of 500.
Product Type 2WAY MTG Base 1.13X1.13IN Nyl Adh Abms-A-C Cable Tie Mount, Natural, Pa 6.6, Rubber Adh., 1.13
Special Features One-piece molding - no lost parts -
Cable Size - NA
Cable Type - Cable Tie Mount
media - Yes
Screw Size - #6 (M3)
Temperature Range - -20°F - 120°F (-29°C - 49°C)
Brand Ty-Rap PANDUIT
Manufacturers Part Number TC5342A ABMS-A-C
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MOUNTING BASE Cable Tie Mount
Application - 2 Way Cable Tie Mount, used With Miniature, Intermediate, and Standard Cable Ties
Mounting Self-Adhesive Adhesive Tape
Operating Temperature -32 to +150 F 120
standard - CE Compliant, UL Recognized: E136577, RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat