Item Comparison: TC43WGPCS, TC43WG500

Item

TC43WGPCS - 4/3 WG Tray Cable-Pieces - Copper

TC43WGPCS
4/3 WG Tray Cable-Pieces

$5.43105 Foot

$5.43 (1 Feet)

QTY:
Feet
Add
TC43WG500 - 4/3 WG Tray Cable-500' - Copper

TC43WG500
4/3 WG Tray Cable-500'

$5.43105 Foot

$2,715.52 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 16,640 862
Vendor Copper Copper
Catalog Number TC43WGPCS TC43WG500
Manufacturer Number TC43WGPCS 44341601
Category Portable Cords & Cable - Tray Cable-SDT-TC Enhanced Commodity Codes - Wire
Classification Tray Cable Tray Cable
UNSPSC - 26121517 - Copper wire
UPC/EAN/GTIN 03288699931 00032886026799
Weight per package 0.7 (lbs/ft) 0.649 (lbs/ft)
Description TC43WGPCS 4/3 WG Tray Cable-Pieces
Tray Cable, 4 Awg Conductor Size, Made In Usa, 3 - Conductors, Carton Package Type
TC43WG500 4/3 WG Tray Cable-500'
TCP 4/3 Cu 600V PN 1X8CG PVC BK 500R
Minimum Order QTY 10 Units 500
Unit/Foot $5.43 (Foot) $5.43 (Foot)
Carton/Reel $5.43 (1 Feet) $2,715.52 (500 Feet)
Standard Packaging/Reel $5.43 (1 Feet) $2,715.52 (500 Feet)
Conductor Size 4 AWG #4 AWG
Number of Conductors 3 3
Voltage Rating - 600 V
Conductor Material - Copper
Insulation Material - PVC;Nylon
Jacket Material - PVC
Overall Length - 500 ft
Additional Information - Flame Retardant;Moisture Resistant;Sunlight Resistant
Description 4/3 WG TRAY CABLE-PIECES 4/3 WG TRAY CABLE-500'
extra long description - SWC 44341601 TCP 4/3 Cu 600V PN 1x8
Long Description Tray Cable, 4 AWG Conductor Size, Made in USA, 3 - Conductors, Carton Package Type TCP 4/3 Cu 600V PN 1x8Cg PVC Bk 500R
Product Type Tray Cable Tray Cable
Short Description Tray Cable, 4 AWG, 3 Conductor, Carton Tray Cable, 7 Strands, 4 AWG, 500 ft
Made in USA yes yes
for use with - Utility Substations;Indoors or Outdoors;Cable Trays;Conduit;Underground Duct or Direct Buried in Wet or Dry Locations
Maximum Operating Temperature - +75 °C (Wet);+90 °C (Dry)
media - Yes
Number of Strands - 7
outside diameter - 0.795 in
Solid/Strand - Stranded
Standards Met - ASTM;UL 1277;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202/FT4;ICEA S-95-658;UL 1581;RoHS Compliant;ICEA S-58-679
Brand SOUTHWIRE COMPANY Southwire
Manufacturers Part Number TC43WGPCS 44341601
Category Description TRAY CABLE TRAY CABLE
Package Type Carton Reel
Weight - 0.7 lb/1000 ft
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat