Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
TC23WGPCS |
TC23WG500 |
Manufacturer Number |
TC23WGPCS |
44342401 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
Tray Cable
|
Tray Cable
|
UNSPSC |
-
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
03288699934 |
00032886037696 |
Weight per package |
1.29 (lbs/ft) |
1.29 (lbs/ft) |
Description |
TC23WGPCS 2/3 WG Tray Cable-Pieces
Tray Cable, 2 Awg Conductor Size, Made In Usa, 3 - Conductors, Carton Package Type
|
TC23WG500 2/3 WG Tray Cable-500'
TCP 2/3 Cu 600V PN 1X6CG PVC BK 500R
|
|
Minimum Order QTY |
10 Units |
500 |
Unit/Foot |
$7.60 (Foot) |
$7.60 (Foot) |
Carton/Reel |
$7.60 (1 Feet) |
$3,799.63 (500 Feet) |
Standard Packaging/Reel |
$7.60 (1 Feet) |
$3,799.63 (500 Feet) |
|
Conductor Size |
2 AWG |
#2 AWG |
Number of Conductors |
3 |
3 |
Voltage Rating |
- |
600 V |
|
Conductor Material |
- |
Copper |
Insulation Material |
- |
PVC;Nylon |
Jacket Material |
- |
PVC |
|
|
Additional Information |
- |
Flame Retardant;Moisture Resistant;Sunlight Resistant |
Description |
2/3 WG TRAY CABLE-PIECES |
2/3 WG TRAY CABLE-500' |
extra long description |
- |
SWC 44342401 TCP 2/3 Cu 600V PN 1x6 |
Features |
- |
Southwire's Type TC Power Cable is manufactured using Type THHN or THWN conductors. Individual conductors are bare annealed copper covered with a polyvinyl chloride (PVC) insulation over which a nylon (polyamide) or UL listed equal jacket is applied. The overall jacket consists of a flame retardant, moisture and sunlight resistant PVC jacket. Non-halogen jacket available upon request. |
Long Description |
Tray Cable, 2 AWG Conductor Size, Made in USA, 3 - Conductors, Carton Package Type |
TCP 2/3 Cu 600V PN 1x6Cg PVC Bk 500R |
Product Type |
Tray Cable |
Tray Cable |
Short Description |
Tray Cable, 2 AWG, 3 Conductor, Carton |
Tray Cable, 7 Strands, 2 AWG, 500 ft |
|
|
for use with |
- |
Utility Substations;Indoors or Outdoors;Cable Trays;Conduit;Underground Duct or Direct Buried in Wet or Dry Locations |
Maximum Operating Temperature |
- |
+75 °C (Wet);+90 °C (Dry) |
media |
- |
Yes |
Number of Strands |
- |
7 |
outside diameter |
- |
0.958 in |
Solid/Strand |
- |
Stranded |
Standards Met |
- |
ASTM;UL 1277;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202/FT4;ICEA S-95-658;UL 1581;RoHS Compliant;ICEA S-58-679;ANSI/ICEA S-73-532;UL 83;UL 66 |
|
Brand |
SOUTHWIRE COMPANY |
Southwire |
Manufacturers Part Number |
TC23WGPCS |
44342401 |
|
Category Description |
TRAY CABLE |
TRAY CABLE |
|
Package Type |
Carton |
Reel;Carton |
Weight |
- |
1.29 lb/1000 ft |