Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
TC23WGPCS |
TC23WG2500 |
Manufacturer Number |
TC23WGPCS |
55336801 |
Category |
Portable Cords & Cable -
Tray Cable-SDT-TC
|
Armored Cable - BX - Ac - MC -
Steel Armor Copper Conductors
|
Classification |
Tray Cable
|
Tray Cable
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
03288699934 |
03288606000 |
Weight per package |
1.29 (lbs/ft) |
1.29 (lbs/ft) |
Description |
TC23WGPCS 2/3 WG Tray Cable-Pieces
Tray Cable, 2 Awg Conductor Size, Made In Usa, 3 - Conductors, Carton Package Type
|
TC23WG2500 2/3 WG Tray Cable-2500'
6-4 Cu THHN Bond Wire Steel Arm Ac
|
|
Minimum Order QTY |
10 Units |
2,500 |
Unit/Foot |
$7.81 (Foot) |
$7.81 (Foot) |
Carton/Reel |
$7.81 (1 Feet) |
$19,517.30 (2500 Feet) |
Standard Packaging/Reel |
$7.81 (1 Feet) |
$19,517.30 (2500 Feet) |
|
Conductor Size |
2 AWG |
6 AWG |
Current Rating |
- |
55 AMPERE (60 DEG C), 65 AMPERE (75 DEG C), 75 AMPERE (90 DEG C) |
Number of Conductors |
3 |
4 |
Stranding |
- |
STRANDED |
Voltage Rating |
- |
120/208/600 V |
|
Armor Material |
- |
LIGHTWEIGHT STEEL |
Color Code |
- |
BLACK/WHITE/RED/BLUE |
Conductor Material |
- |
Soft Drawn Copper |
Insulation Material |
- |
THHN |
|
Length |
- |
100 ft |
Outer Diameter |
- |
0.981 Inch |
|
Additional Information |
- |
RoHS Compatible; Applicable Standard Federal Specification A-A-59544, NEC |
Commodity Description |
- |
STEEL ARMOR CU CONDUCTORS |
Description |
2/3 WG TRAY CABLE-PIECES |
2/3 WG TRAY CABLE-2500' |
extra long description |
- |
AC TYPE; 100 FT; 0.981 INCH OUTER DIAMETER; SOFT DRAWN COPPER CONDUCTOR MATERIAL; UL 4/83 APPROVAL; 120/208/600 V VOLTAGE RATING; 55 AMPERE (60 DEG C), 65 AMPERE (75 DEG C), 75 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; 4 CONDUCTOR(S); THHN INSULATION MATERIAL; 6 AWG CONDUCTOR SIZE; BLACK/WHITE/RED/BLUE COLOR CODE; COIL PACKAGE TYPE; STRANDED STRANDING; LIGHTWEIGHT STEEL ARMOR MATERIAL; 16 AWG SOLID ALUMINUM GROUND CONDUCTOR TYPE; DURACLAD[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD |
Long Description |
Tray Cable, 2 AWG Conductor Size, Made in USA, 3 - Conductors, Carton Package Type |
6-4 CU THHN BOND WIRE STEEL ARM AC |
Product Type |
Tray Cable |
Cable |
Short Description |
Tray Cable, 2 AWG, 3 Conductor, Carton |
- |
|
|
Ground Conductor Type |
- |
16 AWG Solid Aluminum |
|
Brand |
SOUTHWIRE COMPANY |
Southwire |
Manufacturers Part Number |
TC23WGPCS |
55336801 |
|
Category Description |
TRAY CABLE |
TRAY CABLE |
Type |
- |
AC |
|
Manufacturer Status |
- |
Non-Stock |
|
|
Approval |
- |
UL 4/83 |
Temperature Rating |
- |
90 DEG C |