Item Comparison: TC123WG1000, TC123WG2500

Item

TC123WG1000 - 12/3 WG Tray Cable-1000' - Copper

TC123WG1000
12/3 WG Tray Cable-1000'

$0.98773 Foot

$987.73 (1000 Feet)

QTY:
Feet
Add
TC123WG2500 - 12/3 WG Tray Cable-2500' - Copper

TC123WG2500
12/3 WG Tray Cable-2500'

$0.98764 Foot

$2,469.10 (2500 Feet)

QTY:
Feet
Add
Nacogdoches 1,000 0
All Stores 76,252 10,510
Vendor Copper Copper
Catalog Number TC123WG1000 TC123WG2500
Manufacturer Number 60672302 N/A
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Tray Cable Tray Cable
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886939198 99988000645
Weight per package 0.128 (lbs/ft) 0.13 (lbs/ft)
Description TC123WG1000 12/3 WG Tray Cable-1000'
TCC 12-7 3C Cu 600V PHS Id 1X12GG PVC BK
TC123WG2500 12/3 WG Tray Cable-2500'
Minimum Order QTY 1,000 2,500
Unit/Foot $0.99 (Foot) $0.99 (Foot)
Carton/Reel $987.73 (1000 Feet) $2,469.10 (2500 Feet)
Standard Packaging/Reel $987.73 (1000 Feet) $2,469.10 (2500 Feet)
Conductor Size #12 AWG -
Number of Conductors 3 -
Voltage Rating 600 V -
Color Black -
Conductor Material Copper -
Insulation Material PVC/Nylon -
Jacket Material PVC -
Overall Length 1000 ft -
Description 12/3 WG TRAY CABLE-1000' 12/3 WG TRAY CABLE-2500'
extra long description SWC 60672302 TCC 12-7 3C Cu 600V PH -
Long Description TCC 12-7 3C Cu 600V PHS ID 1X12GG PVC Bk -
Product Type TCC 12-7 3C Cu 600V PHS Id 1X12GG PVC BK -
Short Description SUBSTATION CONTROL CABLE | Unshielded -
Cable Shape Round -
Jacket Thickness 0.045 in -
media Yes -
outside diameter 0.360 in;9.2 mm -
Shield Type Unshield -
Standards Met ASTM;ANSI/ICEA S-73-532;UL 83 Type THHN;UL 66 Type TFFN;UL 1277;UL 1581;UL 1685;RoHS Compliant -
Made in USA yes -
Brand Copper Copper
Manufacturers Part Number 60672302 -
Category Description TRAY CABLE TRAY CABLE
minimum qty 1000 -
Weight 0.128 lb/ft -
Application Predominantly Used in Utility Substations;Can be Installed Indoors or Outdoors in Cable Trays;Conduit;Underground Duct;Direct Buried in Wet or Dry Location -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat