Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
TC1042500 |
TC1041000 |
Manufacturer Number |
TC1042500 |
40856701 |
Category |
Tray Cable-SDT-TC -
600V Unshld Tray CBL-SDT-TC
|
Enhanced Commodity Codes -
Wire
|
Classification |
Tray Cable
|
Tray Cable
|
UNSPSC |
-
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
99988000635 |
00032886064753 |
Weight per package |
0.21 (lbs/ft) |
0.21 (lbs/ft) |
Description |
TC1042500 10/4 Tray Cable-2500'
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 4 - Conductors, 7 - Strands, 0.502 In;12.8 MM Outside Diameter, 2500 FT Overall Length, Carton Package Type, Unshield Shield Type, Stran
|
TC1041000 10/4 Tray Cable-1000'
TCC 10-7 4C Cu 600V PN PHS Id PVC BK 100
|
|
Minimum Order QTY |
2,500 |
1,000 |
Unit/Foot |
$1.68 (Foot) |
$1.68 (Foot) |
Carton/Reel |
$4,204.02 (2500 Feet) |
$1,681.61 (1000 Feet) |
Standard Packaging/Reel |
$4,204.02 (2500 Feet) |
$1,681.61 (1000 Feet) |
|
Conductor Size |
10 AWG |
#10 AWG |
Number of Conductors |
4 |
4 |
Voltage Rating |
- |
600 V |
|
Conductor Material |
Copper |
Copper |
Insulation Material |
Polyethylene (XLPE) |
PVC;Nylon |
Jacket Material |
Polyethylene |
PVC |
|
Overall Length |
2500 ft |
1000 ft |
|
Additional Information |
Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant |
Heat Resistant;Moisture Resistant;Sunlight Resistant |
Description |
10/4 TRAY CABLE-2500' |
10/4 TRAY CABLE-1000' |
extra long description |
- |
SWC 40856701 TCC 10-7 4C Cu 600V PN |
Features |
Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2. |
- |
Long Description |
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, 0.045 in Jacket Thickness, Made in USA, +90 °C Maximum Operating Temperature, 4 - Conductors, 7 - Strands, 0.502 in;12.8 mm Outside Diameter, 2500 ft Overall Length, Carton Package Type, Unshield Shield Type, Stran |
TCC 10-7 4C Cu 600V PN PHS ID PVC Bk 100 |
Product Type |
Tray Cable |
Tray Cable |
Short Description |
Tray Cable, Unshield, 7 Strands 2500 ft, 0.502 in/12.8 mm Dia |
Tray Cable, 7 Strands, 10 AWG, 1000 ft |
|
Cable Shape |
Round |
- |
for use with |
- |
Utility Substations;Indoors or Outdoors;Cable Trays;Conduit;Underground Duct or Direct Buried in Wet or Dry Locations |
Insulation Thickness |
- |
0.045 in |
Jacket Thickness |
0.045 in |
- |
Maximum Operating Temperature |
+90 °C |
+75 °C (Wet);+90 °C (Dry) |
media |
- |
Yes |
Number of Strands |
7 |
7 |
outside diameter |
0.502 in;12.8 mm |
0.473 in |
Shield Type |
Unshield |
- |
Solid/Strand |
Strand |
Stranded |
Standards Met |
ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant |
ASTM;ANSI/ICEA S-73-532;UL 83;UL 66;UL 1277;UL 1581;UL 1685;RoHS Compliant;NFPA 70;ICEA S-58-679 |
|
|
Brand |
SOUTHWIRE COMPANY |
Southwire |
Manufacturers Part Number |
TC1042500 |
40856701 |
|
Category Description |
TRAY CABLE |
TRAY CABLE |
|
|
Package Type |
Carton |
Reel;Carton |
Weight |
205/1000 lb/ft;306 kg/km |
0.21 lb/1000 ft |
|
Application |
Industrial;Outdoor;Hazardous Locations |