Item Comparison: TC103WG1000, TC103WG500

Item

TC103WG1000 - 10/3 WG Tray Cable-1000' - Copper

TC103WG1000
10/3 WG Tray Cable-1000'

$1.6911 Foot

$1,691.10 (1000 Feet)

QTY:
Feet
Add
TC103WG500 - 10/3 WG Tray Cable-500' - Copper

TC103WG500
10/3 WG Tray Cable-500'

$1.6911 Foot

$845.55 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 54,239 194
Vendor Copper Copper
Catalog Number TC103WG1000 TC103WG500
Manufacturer Number 60554389 60554301
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Tray Cable Tray Cable
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886928406 00032886038518
Weight per package 0.19 (lbs/ft) 0.19 (lbs/ft)
Description TC103WG1000 10/3 WG Tray Cable-1000'
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.459 In;11.7 MM Outside Diameter, 1000 FT Overall Length, Carton Package Type, Unshield Shield Type, Stran
TC103WG500 10/3 WG Tray Cable-500'
TCC 10-7 3C Cu 600V PN 1X10CG PVC BK 500
Minimum Order QTY 1,000 500
Unit/Foot $1.69 (Foot) $1.69 (Foot)
Carton/Reel $1,691.10 (1000 Feet) $845.55 (500 Feet)
Standard Packaging/Reel $1,691.10 (1000 Feet) $845.55 (500 Feet)
Conductor Size 10 AWG -
Number of Conductors 3 -
Conductor Material Copper -
Insulation Material Polyethylene (XLPE) -
Jacket Material Polyethylene -
Overall Length 1000 ft -
Additional Information Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant -
Description 10/3 WG TRAY CABLE-1000' 10/3 WG TRAY CABLE-500'
extra long description SWC 60554389 TCC 10-7 3C Cu 600V PN SWC 60554301 TCC 10-7 3C Cu 600V PN
Features Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2. -
Long Description Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, 0.045 in Jacket Thickness, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.459 in;11.7 mm Outside Diameter, 1000 ft Overall Length, Carton Package Type, Unshield Shield Type, Stran TCC 10-7 3C Cu 600V PN 1x10CG PVC Bk 500
Product Type Tray Cable TCC 10-7 3C Cu 600V PN 1X10CG PVC BK 500
Short Description Tray Cable, Unshield, 7 Strands 1000 ft, 0.459 in/11.7 mm Dia -
Cable Shape Round -
Jacket Thickness 0.045 in -
Maximum Operating Temperature +90 °C -
media - Yes
Number of Strands 7 -
outside diameter 0.459 in;11.7 mm -
Shield Type Unshield -
Solid/Strand Strand -
Standards Met ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant -
Made in USA yes -
Brand SOUTHWIRE COMPANY Southwire
Manufacturers Part Number TC103WG1000 60554301
Category Description TRAY CABLE TRAY CABLE
minimum qty 1000 -
Package Type Carton -
Weight 161/1000 lb/ft;239 kg/km -
Application Industrial;Outdoor;Hazardous Locations -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat