Item Comparison: TB27, TB27

Item

TB27 - 3/4" TB FM7 Conduit Body - Eaton

TB27
3/4" TB FM7 Conduit Body

$42.34 Each

$211.70 (5 Each)

QTY:
Each
Add
TB27 - 3/4" Form 7 TB Fitting - Plastibond

TB27
3/4" Form 7 TB Fitting

$133.43 Each

$133.43 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,461 36
Vendor Eaton Plastibond
Catalog Number TB27 TB27
Manufacturer Number TB27 PRTB27
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets All Plastibond Fittings
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274630908 00784011204342
Weight per package 1.69 (lbs/each) 2.1 (lbs/each)
Description TB27 3/4" TB FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 3/4 In Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 3/4 In Hub Size, Tee Side Hub Location, TB Configuration, 6.25 In Length, 1.75 In Width, 2.875 In Height, Threaded, 1.69 LB/Ea
TB27 3/4" Form 7 TB Fitting
3/4 Form 7 TB Fitting
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $42.34 (Each) $133.43 (Each)
Carton/Reel $211.70 (5 Each) $133.43 (1 Each)
Standard Packaging/Reel $211.70 (5 Each) $133.43 (1 Each)
Access Opening - BACK
Cover Type - PVC Coated
Hub Location Tee Side TEE BACK
Material - 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Number of Hubs 3 3 IN
Shape TB -
Finish Electrogalvanized with Aluminum Acrylic Paint -
Height 2.875 in -
Hub Size 3/4 in 3/4 INCH
Length 6.25 in -
Size - 1.83 Inch Width
Width 1-3/4 -
Additional Information - Applicable Standard ISO 9001
Commodity Description - STEEL CONDUIT BODIES & COVERS
Description 3/4" TB FM7 CONDUIT BODY 3/4" FORM 7 TB FITTING
extra long description CRS-H TB27 3/4 NPT IRON TB FORM 7 C 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.83 INCH WIDTH SIZE; 3/4 INCH HUB SIZE; SCREW INSTALLATION; TB CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 7 FORM TYPE; BACK ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus -
Long Description Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 3/4 in Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 3/4 in Hub Size, Tee Side Hub Location, TB Configuration, 6.25 in Length, 1.75 in Width, 2.875 in Height, Threaded, 1.69 lb/EA 3/4 FORM 7 TB FITTING
Product Type 3/4 NPT Iron TB Form 7 CNDT Body Conduit Body
Short Description Conduit Body, 3/4 in, TB Shape Form 7 Body, Steel -
Special Features Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings -
body type Form 7 -
Cable Entry Type Back -
Connection Type Threaded -
dimensions 6.2500 IN X 1.7500 IN X 2.8800 IN -
for use with Rigid Conduit -
Form Form 7 -
Form Type - FORM 7
Mounting Type Threaded -
package quantity 5 CT -
Standards Met Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 -
Brand Cooper Crouse-Hinds PLASTIBOND
Manufacturers Part Number TB27 PRTB27
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS ALL PLASTIBOND FITTINGS
Type Conduit outlet body -
Trade Size 3/4 in -
Manufacturer Status - Non-Stock
Weight 1.69 lb/EA -
Application Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes -
Approval - UL (Canada and US), UL 514A/D, CSA C22.2, ETL
Configuration TB TB
Enclosure Condulet -
Installation - SCREW
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D -
Used On - RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat