Item Comparison: T75M, T75M

Item

T75M - 3/4" T FM5 Conduit Body - Eaton

T75M
3/4" T FM5 Conduit Body

$19.6278 Each

$196.28 (10 Each)

QTY:
Each
Add
T75M - 3/4" Mall FM35 T Condulet - Appleton

T75M
3/4" Mall FM35 T Condulet

$24.72 Each

$618.00 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 775 10
Vendor Eaton Appleton
Catalog Number T75M T75M
Manufacturer Number T75M T75-M
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 5 Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274756240 00781381687102
Weight per package 1.35 (lbs/each) 1.5 (lbs/each)
Description T75M 3/4" T FM5 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 3/4 In Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 3/4 In Hub Size, Tee Side Hub Location, T Configuration, 6 In Length, 1.5 In Width, 2.25 In Height, Threaded, 1.35 LB/Ea
T75M 3/4" Mall FM35 T Condulet
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 3/4 In Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 3/4 In Hub Size, Tee Side Hub Location, T Configuration, 2 In Length, Threaded, 1.5 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.63 (Each) $24.72 (Each)
Carton/Reel $196.28 (10 Each) $123.60 (5 Each)
Standard Packaging/Reel $196.28 (10 Each) $618.00 (25 Each)
connection - Tapered Female Threaded
Hub Location Tee Side Tee Side
Number of Hubs 3 3
Shape T T
Finish Electrogalvanized with Aluminum Acrylic Paint Zinc Electroplated
Height 2.25 in 2
Hub Size 3/4 in 3/4 in
Length 6.00 2 in
Width 1.5 in -
Description 3/4" T FM5 CONDUIT BODY 3/4" MALL FM35 T CONDULET
extra long description CRS-H T75M 3/4 FORM 5 T COND BODY M APP T75-M 3/4 IN T UNILET FORM 35
Features Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h -
Long Description Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 5 Body Type, 3/4 in Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 3/4 in Hub Size, Tee Side Hub Location, T Configuration, 6 in Length, 1.5 in Width, 2.25 in Height, Threaded, 1.35 lb/EA Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 3/4 in Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 3/4 in Hub Size, Tee Side Hub Location, T Configuration, 2 in Length, Threaded, 1.5 lb/EA
Product Type 3/4 Form 5 T Cond Body Malleable Conduit Outlet Body
Short Description Conduit Body, 3/4 in, T Shape Form 5 Body, Steel Conduit Outlet Body, 3/4 in, T Shape Form 35 Body, Steel
Special Features Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation Smooth and Rounded Integral Bushings in Hubs Protect Conductor Insulation;Accurately Tapped;Tapered Threads;Rigid Joints and Excellent Ground Continuity;Form 35 Malleable Iron Unilets;High Tensile Strength and Ductility;High Corrosion-Resistant
body type Form 5 Form 35
Cable Entry Type Side Side
Connection Type Threaded Threaded
dimensions 6.0000 IN X 1.5000 IN X 2.2500 IN -
for use with Rigid Conduit Rigid Steel;Rigid Aluminum and IMC Conduit
Form Form 5 35
Mounting Type Threaded Threaded
package quantity 10 CT 5 CT;25 PK
Standards Met Federal Specification W-C-586B;UL 514B Listed;CSA Certified C22.2 No.18 Federal Specification W-C-586B;UL 514A/B Listed;CSA Certified C22.2;NEC Certified;CEC Certified
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number T75M T75-M
Category Description FORM 5 CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type Conduit outlet body Type T Conduit Outlet Body
Trade Size 3/4 in 3/4 in
Weight 1.35 lb/EA 1.5 lb/EA
Application Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes Serve as Pulling Fittings;Make Bends in Conduit System;Provide Openings for Splicing;Connect and Change Direction of Conduit Runs;Allow Connections for Branch Runs;Permit Access to Conductors for Maintenance
Configuration T T
Enclosure Condulet -
standard UL 514B, CSA C22.2, CUL UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat