Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
T67SA |
T67SA |
Manufacturer Number |
T67SA |
T67 SA |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00781381601030 |
00782274628110 |
Weight per package |
2.25 (lbs/each) |
2.25 (lbs/each) |
Description |
T67SA 2" T FM7 Alu Cond Body
FM7 Unilets Type T Conduit Outlet Body, Hub Size: 2 In, Form: 7, Length: 9.19 In, Width: 4.13 In, Height: 3.13 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Numbe
|
T67SA 2" Alu T FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, T Shape, 2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$122.09 (Each) |
$188.55 (Each) |
Carton/Reel |
$610.45 (5 Each) |
$188.55 (1 Each) |
Standard Packaging/Reel |
$610.45 (5 Each) |
$377.10 (2 Each) |
|
connection |
Tapered Female Threaded |
- |
Material |
Aluminum |
- |
|
Finish |
Epoxy Powder Coated |
Electrogalvanized With Aluminum Acrylic Painted |
|
Height |
3.13 |
3-1/8 |
Hub Size |
2 |
2 in |
Length |
9.19 |
9-3/16 |
Width |
4.13 |
4-1/8 |
|
Description |
2" T FM7 ALU COND BODY |
2" ALU T FM7 CONDUIT BODY |
extra long description |
APP T67SA 2 FM7 BODY TYPE T -ALUM |
CRS-H T67 SA 2 T AL FORM 7 CNDT OUT |
Features |
- |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Long Description |
FM7 UNILETS Type T Conduit Outlet Body, Hub Size: 2 IN, Form: 7, Length: 9.19 IN, Width: 4.13 IN, Height: 3.13 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Numbe |
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, T shape, 2" |
Product Type |
2 FM7 Body Type T -Alum |
2 T Al Form 7 CNDT Outlet Body |
Special Features |
Serve as pulling fittings; Make bends in conduit system; Provide openings for splicing; Connect and change direction of conduit runs; Allow connections for branch runs; Permit access to conductors for maintenance; Smooth, rounded integral bushings in hubs protect conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity; Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers; Equivalent FM7 and Form 7 units have identical applic |
- |
|
dimensions |
- |
9.1900 IN X 3.1300 IN X 4.1300 IN |
Form |
7 |
Form 7 |
|
Brand |
Appleton |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
T67SA |
T67 SA |
sub brand |
UNILETS |
- |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Type T Conduit Outlet Body |
Conduit outlet body |
|
Application |
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Enclosure |
- |
Condulet |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |