Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Mulberry |
Catalog Number |
T65 |
12846 |
Manufacturer Number |
T65 |
12846 |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
N/A
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00784564140463 |
00095327128469 |
Weight per package |
1.83 (lbs/each) |
0 |
Description |
T65 2" Alu T SR5 Conduit Body
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, T Shape, 2"
|
12846 2IN T Cover & Gasket
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 2 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$47.04 (Each) |
$50.03 (Each) |
Carton/Reel |
$94.08 (2 Each) |
$50.03 (1 Each) |
Standard Packaging/Reel |
$94.08 (2 Each) |
$50.03 (1 Each) |
|
connection |
Threaded / Set Screw |
- |
|
Color |
Gray |
- |
Finish |
Epoxy Powder Coat |
Smooth, Corrosion-Resistant Electrostatic Powder Coated |
|
Height |
3.41 |
- |
Hub Size |
2 in |
2 |
Length |
10.71 |
- |
Width |
3.10 |
- |
|
Description |
2" ALU T SR5 CONDUIT BODY |
2IN T COVER & GASKET |
extra long description |
MIDWEST T65 2 RGD T COND BODY AL |
MULB 12846 2" T THR KIT/STL CVR |
Features |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
- |
Long Description |
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, T shape, 2" |
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 2 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket |
Product Type |
2 RGD T Cond Body Al |
2" T THR Kit/STL CVR |
Special Features |
Corrosion Resistant |
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed |
|
dimensions |
10.7100 IN X 3.1000 IN X 3.4100 IN |
- |
Form |
Series 5 |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
|
Manufacturers Part Number |
- |
12846 |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
Fuses & Fuse Accessories |
Type |
Conduit outlet body |
Type T, Threaded |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
Enclosure |
Condulet |
- |
Mounting |
Conduit |
- |
standard |
UL, cUL |
UL Listed |