Item Comparison: T58, T58

Item

T58 - 1-1/2" Form 8 T Fitting - Plastibond

T58
1-1/2" Form 8 T Fitting

$280.23 Each

$280.23 (1 Each)

QTY:
Each
Add
T58 - 1-1/2" T FM8 Conduit Body - Eaton

T58
1-1/2" T FM8 Conduit Body

$113.74 Each

$227.48 (2 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 51 194
Vendor Plastibond Eaton
Catalog Number T58 T58
Manufacturer Number PRHT58 T58
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification All Plastibond Fittings Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784011204137 00782274627809
Weight per package 7.2 (lbs/each) 4.83 (lbs/each)
Description T58 1-1/2" Form 8 T Fitting
1-1/2 Form 8 T Fitting
T58 1-1/2" T FM8 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, T Shape, 1-1/2"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $280.23 (Each) $113.74 (Each)
Carton/Reel $280.23 (1 Each) $113.74 (1 Each)
Standard Packaging/Reel $280.23 (1 Each) $227.48 (2 Each)
Access Opening SIDE -
Cover Type PVC Coated -
Hub Location TEE -
Material 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) -
Number of Hubs 3 IN -
Finish - Electrogalvanized With Aluminum Acrylic Painted
Height - 2-25/32
Hub Size 1-1/2 INCH 1-1/2 in
Length - 10-3/8
Size 2.82 Inch Height -
Width - 4
Additional Information Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001 -
Commodity Description STEEL CONDUIT BODIES & COVERS -
Description 1-1/2" FORM 8 T FITTING 1-1/2" T FM8 CONDUIT BODY
extra long description 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1-1/2 INCH HUB SIZE; SCREW INSTALLATION; T CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 8 FORM TYPE; SIDE ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001 CRS-H T58 1 1/2 T FORM 8 CNDT OUTLE
Features - One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
Long Description 1-1/2 FORM 8 T FITTING Eaton Crouse-Hinds series Condulet Form 8 conduit outlet body, Feraloy iron alloy, T shape, 1-1/2"
Product Type Conduit Body 1 1/2 T Form 8 CNDT Outlet Body
dimensions - 10.3800 IN X 2.7800 IN X 4.0000 IN
Form - Form 8
Form Type FORM 8 -
Brand PLASTIBOND EATON CROUSE-HINDS SERIES
Manufacturers Part Number PRHT58 -
Category Description ALL PLASTIBOND FITTINGS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type - Conduit outlet body
Manufacturer Status Non-Stock -
Status Inactive -
Application - Ind Facilities & Factories - Industrial Facilities/Factories - Other
Approval UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL -
Configuration T -
Enclosure - Condulet
Installation SCREW -
standard - UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat