Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
T58 |
T58 |
Manufacturer Number |
T58 |
T58 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274627809 |
00781381744355 |
Weight per package |
4.83 (lbs/each) |
5.65 (lbs/each) |
Description |
T58 1-1/2" T FM8 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, T Shape, 1-1/2"
|
T58 1-1/2" Cond Body
FM8 Grayloy-Iron Unilets Type T Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 8, Length: 10.38 In, Width: 4.03 In, Height: 2.78 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray,
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$113.74 (Each) |
$0.00 (Each) |
Carton/Reel |
$113.74 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$227.48 (2 Each) |
$0.00 (5 Each) |
|
connection |
- |
Tapered Female Threaded |
|
Color |
- |
Gray |
Finish |
Electrogalvanized With Aluminum Acrylic Painted |
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) |
|
Height |
2-25/32 |
2.78 |
Hub Size |
1-1/2 in |
1-1/2 |
Length |
10-3/8 |
10.38 |
Width |
4 |
4.03 |
|
Description |
1-1/2" T FM8 CONDUIT BODY |
1-1/2" COND BODY |
extra long description |
CRS-H T58 1 1/2 T FORM 8 CNDT OUTLE |
APP T58 1-1/2 TYPE T FORM 8 BODY |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight |
- |
Long Description |
Eaton Crouse-Hinds series Condulet Form 8 conduit outlet body, Feraloy iron alloy, T shape, 1-1/2" |
FM8 Grayloy-Iron UNILETS Type T Conduit Outlet Body, Hub Size: 1-1/2 IN, Form: 8, Length: 10.38 IN, Width: 4.03 IN, Height: 2.78 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, |
Product Type |
1 1/2 T Form 8 CNDT Outlet Body |
1-1/2 Type T Form 8 Body |
Special Features |
- |
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 8 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM8 and Form 8 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Make |
|
dimensions |
10.3800 IN X 2.7800 IN X 4.0000 IN |
- |
Form |
Form 8 |
8 |
|
Brand |
EATON CROUSE-HINDS SERIES |
Appleton |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
Type T Conduit Outlet Body |
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
For Use With Rigid Steel Conduit And IMC |
Enclosure |
Condulet |
- |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
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
Call nearest store for Item Price
|