Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
T57 |
T57 |
Manufacturer Number |
T57 |
T57 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274627700 |
00781381507110 |
Weight per package |
3.63 (lbs/each) |
3.43 (lbs/each) |
Description |
T57 1-1/2" T FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1-1/2 In Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 1-1/2 In Hub Size, Tee Side Hub Location, T Configuration, 8.1875 In Length, 2.5625 In Width, 3.5625 In Height, Threaded, 3.63 LB/Ea
|
T57 1-1/2" T FM7 Cond Body
FM7 Unilets Type T Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 7, Length: 8.19 In, Width: 3.56 In, Height: 2.56 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: T
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$111.67 (Each) |
$65.19 (Each) |
Carton/Reel |
$223.34 (2 Each) |
$651.90 (10 Each) |
Standard Packaging/Reel |
$223.34 (2 Each) |
$651.90 (10 Each) |
|
connection |
- |
Tapered Female Threaded |
Hub Location |
Tee Side |
- |
Number of Hubs |
3 |
- |
Shape |
T |
- |
|
Color |
- |
Gray |
Finish |
Electrogalvanized with Aluminum Acrylic Paint |
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) |
|
Height |
3.5625 in |
2.56 |
Hub Size |
1-1/2 in |
1-1/2 |
Length |
8.1875 in |
8.19 |
Width |
2.5625 in |
3.56 |
|
Description |
1-1/2" T FM7 CONDUIT BODY |
1-1/2" T FM7 COND BODY |
extra long description |
CRS-H T57 1 1/2 T FORM 7 CNDT OUTLE |
APP T57 1 1/2 FM7 BODY |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
- |
Long Description |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1-1/2 in Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 1-1/2 in Hub Size, Tee Side Hub Location, T Configuration, 8.1875 in Length, 2.5625 in Width, 3.5625 in Height, Threaded, 3.63 lb/EA |
FM7 UNILETS Type T Conduit Outlet Body, Hub Size: 1-1/2 IN, Form: 7, Length: 8.19 IN, Width: 3.56 IN, Height: 2.56 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: T |
Product Type |
1 1/2 T Form 7 CNDT Outlet Body |
1 1/2 FM7 Body (A) |
Short Description |
Conduit Body, 1-1/2 in, T Shape Form 7 Body, Steel |
- |
Special Features |
Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings |
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub |
|
body type |
Form 7 |
- |
Cable Entry Type |
Side |
- |
Connection Type |
Threaded |
- |
dimensions |
8.1900 IN X 2.5600 IN X 3.5600 IN |
- |
for use with |
Rigid Conduit |
- |
Form |
Form 7 |
7 |
Mounting Type |
Threaded |
- |
package quantity |
2 CT |
- |
Standards Met |
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 |
- |
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
T57 |
- |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
Type T Conduit Outlet Body |
|
|
|
Application |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
Configuration |
T |
- |
Enclosure |
Condulet |
- |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |