Item Comparison: T5600USA, 61405

Item

T5600USA - Electrical Tester, Flat - Fluke

T5600USA
Electrical Tester, Flat

$194.45 Each

$3,889.00 (20 Each)

QTY:
Each
Add
61405 - Disc-TRMS Split Jaw Meter W/ Flashlight & NCV - Ideal

61405
Disc-TRMS Split Jaw Meter W/ Flashlight & NCV

$123.43 Each

$123.43 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3 70
Vendor Fluke Ideal
Catalog Number T5600USA 61405
Manufacturer Number T5-600-USA 61-405
Category Testers & Meters - Testers & Accessories Enhanced Commodity Codes - Tools & Testers
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC 41113637 - Voltage or current meters N/A
UPC/EAN/GTIN 00095969053129 00783250811021
Weight per package 0.4 (lbs/each) 1.39 (lbs/each)
Description T5600USA Electrical Tester, Flat
Voltage, 100 A, 600 V, ±(1.5% +2) - Ac Voltage;±(1% +1) - DC Voltage;±(3% +3) - Ac Current;±(1% +2) - Resistance Accuracy, Led Display, 50 HZ;60 HZ, Zinc Chloride, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 30.5 MM Height, 203 MM Length, 51 MM Width, 300 G
61405 Disc-TRMS Split Jaw Meter W/ Flashlight & NCV
Ideal 200A Ac TRMS Split Jaw Meter
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $194.45 (Each) $123.43 (Each)
Carton/Reel $194.45 (1 Each) $123.43 (1 Each)
Standard Packaging/Reel $3,889.00 (20 Each) $123.43 (1 Each)
amperage rating 100 -
Current Rating 100 A -
Voltage Rating 600 -
Height 30.5 mm -
Length 203 mm -
Width 51 mm -
Description ELECTRICAL TESTER, FLAT DISC-TRMS SPLIT JAW METER W/ FLASHLIGHT & NCV
extra long description FLK T5-600-USA ELECTRICAL TSTR FLAT -
Features The T5-600 Voltage Continuity and Current Tester is a versatile troubleshooting tool for up to 600 V environments. Use it to check voltage, continuity, and current with one compact tool. Just select volts, ohms, or current and the tester does the rest. Its OpenJaw(TM) current measurement lets you check current up to 100 A without breaking the circuit.Detachable SlimReach(TM) test probes are customized for national electrical standards. Plus, its tough test leads accept optional accessories such as clips an -
Long Description Voltage, 100 A, 600 V, ±(1.5% +2) - AC Voltage;±(1% +1) - DC Voltage;±(3% +3) - AC Current;±(1% +2) - Resistance Accuracy, LED Display, 50 Hz;60 Hz, Zinc Chloride, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 30.5 mm Height, 203 mm Length, 51 mm Width, 300 g IDEAL 200A AC TRMS Split Jaw Meter
Product Type Voltage, Continuity and Current Tester 200A Ac TRMS Split Jaw Meter W/ Flashlight & NCV
Short Description Voltage, Continuity and Current Tester, 100 A, LED Display, 600V -
Accuracy ±(1.5% +2) - AC Voltage;±(1% +1) - DC Voltage;±(3% +3) - AC Current;±(1% +2) - Resistance -
Battery Chemistry Type Zinc Chloride -
Battery Included Yes -
Display Type LED -
for use with Clip;Speciality Probe -
includes Instruction Manual;4 Millimeter Detachable Probes;TP1 Test Probes;Continuity Beeper;Low Battery Indicator;Flexible Lead -
Indication Type Visual -
Number of Batteries 2 -
package quantity 1 ct -
Power Source Battery -
Standards Met UL Listed;CSA Certified -
Brand FLUKE Ideal
Manufacturers Part Number T5-600 USA 61-405
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Manufacturer Status - Inactive
Status - Inactive
Weight 300 g -
Enclosure Hard plastic -
Frequency Rating 50 Hz;60 Hz -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat