Item Comparison: T47, T47

Item

T47 - 1-1/4" T FM7 Conduit Body - Eaton

T47
1-1/4" T FM7 Conduit Body

$83.71 Each

$167.42 (2 Each)

QTY:
Each
Add
T47 - 1-1/4" T FM7 Cond Body - Appleton

T47
1-1/4" T FM7 Cond Body

$49.00 Each

$490.00 (10 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 295 15
Vendor Eaton Appleton
Catalog Number T47 T47
Manufacturer Number T47 T47
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274627502 00781381507097
Weight per package 2.93 (lbs/each) 2.73 (lbs/each)
Description T47 1-1/4" T FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1-1/4 In Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 1-1/4 In Hub Size, Tee Side Hub Location, T Configuration, 7.4375 In Length, 2.3125 In Width, 3.1875 In Height, Threaded, 2.93 LB/Ea
T47 1-1/4" T FM7 Cond Body
FM7 Unilets Type T Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 7.44 In, Width: 3.19 In, Height: 2.31 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: T
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $83.71 (Each) $49.00 (Each)
Carton/Reel $167.42 (2 Each) $490.00 (10 Each)
Standard Packaging/Reel $167.42 (2 Each) $490.00 (10 Each)
connection - Tapered Female Threaded
Hub Location Tee Side -
Number of Hubs 3 -
Shape T -
Color - Gray
Finish Electrogalvanized with Aluminum Acrylic Paint Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Height 3.1875 in 2.31
Hub Size 1-1/4 in 1-1/4
Length 7.4375 in 7.44
Width 2.3125 in 3.19
Description 1-1/4" T FM7 CONDUIT BODY 1-1/4" T FM7 COND BODY
extra long description CRS-H T47 1 1/4 T FORM 7 CNDT OUTLE APP T47 1 1/4 FM7 BODY
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus -
Long Description Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1-1/4 in Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 1-1/4 in Hub Size, Tee Side Hub Location, T Configuration, 7.4375 in Length, 2.3125 in Width, 3.1875 in Height, Threaded, 2.93 lb/EA FM7 UNILETS Type T Conduit Outlet Body, Hub Size: 1-1/4 IN, Form: 7, Length: 7.44 IN, Width: 3.19 IN, Height: 2.31 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: T
Product Type 1 1/4 T Form 7 CNDT Outlet Body 1 1/4 FM7 Body
Short Description Conduit Body, 1-1/4 in, T Shape Form 7 Body, Steel -
Special Features Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub
body type Form 7 -
Cable Entry Type Side -
Connection Type Threaded -
dimensions 7.4400 IN X 2.3100 IN X 3.1900 IN -
for use with Rigid Conduit -
Form Form 7 7
Mounting Type Threaded -
package quantity 2 CT -
Standards Met Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 -
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number T47 -
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Conduit outlet body Type T Conduit Outlet Body
Trade Size 1-1/4 in -
Weight 2.93 lb/EA -
Application Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
Configuration T -
Enclosure Condulet -
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat