Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Killark |
Catalog Number |
T37SA |
T37SA |
Manufacturer Number |
T37 SA |
T37SA |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274627151 |
00783936080321 |
Weight per package |
0.93 (lbs/each) |
1.78 (lbs/each) |
Description |
T37SA 1" Alu T FM7 Conduit Body
Conduit Outlet Body, Epoxy Powder Coated, T Body Type, 90 ° Angle, 1 Hub, 1 In Hub Size, 7.25 In Length, 2.25 In Width, 3 In Height, 0.93 LB/Ea
|
T37SA 1 Hub Alum Cond Body
1" T Hub, Aluminum Form 7 Conduit Body
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$61.60 (Each) |
$69.41 (Each) |
Carton/Reel |
$61.60 (1 Each) |
$69.41 (1 Each) |
Standard Packaging/Reel |
$123.20 (2 Each) |
$138.82 (2 Each) |
|
|
Color |
- |
Gray |
Finish |
Epoxy Powder Coated |
Powder Epoxy Paint |
|
Height |
3 in |
3 |
Hub Size |
1 in |
1" |
Length |
7.25 in |
8 |
Width |
2.25 in |
4 |
|
Description |
1" ALU T FM7 CONDUIT BODY |
1 HUB ALUM COND BODY |
extra long description |
CRS-H T37 SA 1 T AL FORM 7 CNDT OUT |
KLRK T37SA CORROSAFE7 1" T COND BDY |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
- |
Long Description |
Conduit Outlet Body, Epoxy Powder Coated, T Body Type, 90 ° Angle, 1 Hub, 1 in Hub Size, 7.25 in Length, 2.25 in Width, 3 in Height, 0.93 lb/EA |
1" T Hub, Aluminum Form 7 Conduit Body |
Product Type |
1 T Al Form 7 CNDT Outlet Body |
CORROSAFE7 1" T Cond Bdy |
Short Description |
Conduit Outlet Body, 1 in, TB Shape Form 7 Body, Aluminum |
- |
Special Features |
- |
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl |
|
angle |
90 ° |
- |
body type |
T |
- |
dimensions |
7.2500 IN X 2.2500 IN X 3.0000 IN |
- |
Enclosure Type |
Nema 3R |
- |
for use with |
Rigid Conduit Body |
- |
Form |
Form 7 |
Form 7 |
package quantity |
2 PK;1 CT |
- |
Standards Met |
UL 514B;CSA C22.2;Federal Specification WC-586D |
- |
|
|
Brand |
Cooper Crouse-Hinds |
KILLARK |
Manufacturers Part Number |
T37 SA |
T37SA |
series |
- |
Duraloy 7 |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
Conduit Body |
|
|
Application |
Non-Hazardous Location |
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Enclosure |
Condulet |
- |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
UL, CSA |