Item Comparison: T37SA, T37SA

Item

T37SA - 1" Alu FM7 T Condulet - Appleton

T37SA
1" Alu FM7 T Condulet

$44.89 Each

$673.35 (15 Each)

QTY:
Each
Add
T37SA - 1" Alu T FM7 Conduit Body - Eaton

T37SA
1" Alu T FM7 Conduit Body

$61.60 Each

$123.20 (2 Each)

QTY:
Each
Add
Nacogdoches 0 8
All Stores 35 241
Vendor Appleton Eaton
Catalog Number T37SA T37SA
Manufacturer Number T37SA T37 SA
Category Unilets) - Alum Unilets) - Alum
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00781381600996 00782274627151
Weight per package 1.07 (lbs/each) 0.93 (lbs/each)
Description T37SA 1" Alu FM7 T Condulet
FM7 Unilets Type T Conduit Outlet Body, Hub Size: 1 In, Form: 7, Length: 7-1/4 In, Width: 3 In, Height: 2-1/4 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number
T37SA 1" Alu T FM7 Conduit Body
Conduit Outlet Body, Epoxy Powder Coated, T Body Type, 90 ° Angle, 1 Hub, 1 In Hub Size, 7.25 In Length, 2.25 In Width, 3 In Height, 0.93 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $44.89 (Each) $61.60 (Each)
Carton/Reel $134.67 (3 Each) $61.60 (1 Each)
Standard Packaging/Reel $673.35 (15 Each) $123.20 (2 Each)
connection Tapered Female Threaded -
Material Aluminum -
Number of Hubs - 1
Finish Epoxy Powder Coated Epoxy Powder Coated
Height 2.25 3 in
Hub Size 1 1 in
Length 7-1/4 7.25 in
Width 3 2.25 in
Description 1" ALU FM7 T CONDULET 1" ALU T FM7 CONDUIT BODY
extra long description APP T37SA FM7 BODY TYPE T -ALUM CRS-H T37 SA 1 T AL FORM 7 CNDT OUT
Features - One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description FM7 UNILETS Type T Conduit Outlet Body, Hub Size: 1 IN, Form: 7, Length: 7-1/4 IN, Width: 3 IN, Height: 2-1/4 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number Conduit Outlet Body, Epoxy Powder Coated, T Body Type, 90 ° Angle, 1 Hub, 1 in Hub Size, 7.25 in Length, 2.25 in Width, 3 in Height, 0.93 lb/EA
Product Type FM7 Body Type T -Alum 1 T Al Form 7 CNDT Outlet Body
Short Description - Conduit Outlet Body, 1 in, TB Shape Form 7 Body, Aluminum
Special Features Serve as pulling fittings; Make bends in conduit system; Provide openings for splicing; Connect and change direction of conduit runs; Allow connections for branch runs; Permit access to conductors for maintenance; Smooth, rounded integral bushings in hubs protect conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity; Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers; Equivalent FM7 and Form 7 units have identical applic -
angle - 90 °
body type - T
dimensions - 7.2500 IN X 2.2500 IN X 3.0000 IN
Enclosure Type - Nema 3R
for use with - Rigid Conduit Body
Form 7 Form 7
package quantity - 2 PK;1 CT
Standards Met - UL 514B;CSA C22.2;Federal Specification WC-586D
Made in USA - yes
Brand Appleton Cooper Crouse-Hinds
Manufacturers Part Number T37SA T37 SA
sub brand UNILETS -
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Type T Conduit Outlet Body Conduit outlet body
Weight - 0.93 lb/EA
Application For Use With Rigid Steel, Rigid Aluminum Conduit And IMC Non-Hazardous Location
Enclosure - Condulet
standard UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat