Item Comparison: T25, T25

Item

T25 - 3/4" Alu T SR5 Conduit Body - Eaton

T25
3/4" Alu T SR5 Conduit Body

$12.2184 Each

$610.92 (50 Each)

QTY:
Each
Add
T25 - 25A 125V TD Edison Base Plug Fuse - Eaton

T25
25A 125V TD Edison Base Plug Fuse

$16.60 Each

$66.40 (4 Each)

QTY:
Each
Add
Nacogdoches 32 0
All Stores 5,431 96
Vendor Eaton Eaton
Catalog Number T25 T25
Manufacturer Number T25 T-25
Category Unilets) - Alum Enhanced Commodity Codes - Tools & Testers
Classification Form 5 Condulets, Covers, & Gaskets Plug Fuses
UNSPSC 39131708 - Electrical conduit fitting body 39121605 - Plug fuses
UPC/EAN/GTIN 00784564140425 00051712101233
Weight per package 0.36 (lbs/each) 0.05 (lbs/each)
Description T25 3/4" Alu T SR5 Conduit Body
Conduit Outlet Body, Epoxy Powder Painted, 3/4 In Trade Size, 7.3 Cu.In Capacity, 90 ° Angle, 3/4 In Hub Size, 5.4 In Length, 1.64 In Width, 0.36 LB/Ea
T25 25A 125V TD Edison Base Plug Fuse
Eaton Bussmann Series Type T Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, 25 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Threaded Mount, Duel Element, Plastic Body, Brass Thread, Edison Base
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.22 (Each) $16.60 (Each)
Carton/Reel $122.18 (10 Each) $66.40 (4 Each)
Standard Packaging/Reel $610.92 (50 Each) $66.40 (4 Each)
amperage rating - 25
connection Threaded / Set Screw -
interrupt rating - 10
Material - Brass Threads, Plastic Body
Voltage Rating - 125 V
Color Gray -
Finish Epoxy Powder Painted -
Height 1.64 -
Hub Size 3/4 in -
Length 5.40 -
Width 1.64 in -
Description 3/4" ALU T SR5 CONDUIT BODY 25A 125V TD EDISON BASE PLUG FUSE
extra long description MIDWEST T25 3/4 RGD T COND BODY AL BUSS T-25 FUSETRON DUAL ELEMENT FUS
Features Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer -Pending Description-
Long Description Conduit Outlet Body, Epoxy Powder Painted, 3/4 in Trade Size, 7.3 cu.in Capacity, 90 ° Angle, 3/4 in Hub Size, 5.4 in Length, 1.64 in Width, 0.36 lb/EA Eaton Bussmann series Type T plug fuse, plug fuse, time delay, heavy duty, 25 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic body, brass thread, edison base
Product Type 3/4 RGD T Cond Body Al Fusetron Dual Element Fuse Type T
Short Description Conduit Outlet Body, 3/4 in, T Shape Series 5 Body, Aluminum -
Special Features Corrosion Resistant Heavy-duty
angle 90 ° -
body type Conduit -
dimensions 5.4000 IN X 1.5300 IN X 1.6400 IN 2.3800 IN X 2.2500 IN X 1.2500 IN
element - Dual
Enclosure Type Nema 4 -
for use with Rigid Conduit Body -
Form Series 5 -
includes Stainless Steel Screw -
package quantity 50 PK -
Standards Met UL Listed;cUL Listed -
type of indicators - Non-Indicating
Made in USA yes -
Brand Cooper Crouse-Hinds Eaton
Manufacturers Part Number T25 T-25
Category Description FORM 5 CONDULETS, COVERS, & GASKETS PLUG FUSES
Type Conduit outlet body Plug Fuse
Trade Size 3/4 in -
Weight 0.36 lb/EA -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Capacity 7.3 cu.in -
Enclosure Condulet -
Mounting Conduit Threaded
standard UL, cUL Contact factory
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat