Item Comparison: T20P11S50AEE, T20P11S5016

Item

T20P11S50AEE - 50KVA XFMR 1PH 240X480-120/240 - Eaton

T20P11S50AEE
50KVA XFMR 1PH 240X480-120/240

$4345.73 Each

$4,345.73 (1 Each)

QTY:
Each
Add
T20P11S5016 - 50KVA Ventd XFMR DOE2016 Eff 1PH 240X480-120/240 1 - Eaton

T20P11S5016
50KVA Ventd XFMR DOE2016 Eff 1PH 240X480-120/240 1

$2711.71 Each

$2,711.71 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1 4
Vendor Eaton Eaton
Catalog Number T20P11S50AEE T20P11S5016
Manufacturer Number T20P11S50AEE T20P11S5016
Category Unassigned Unassigned
Classification 1 Phase Transformers 1 Phase Transformers
UNSPSC 39121029 - Isolation transformer 39121029 - Isolation transformer
UPC/EAN/GTIN 00786680109584 00786680147647
Weight per package 396 (lbs/each) 408 (lbs/each)
Description T20P11S50AEE 50KVA XFMR 1PH 240X480-120/240
Purge-Dry Type Distribution Vent. Transformer, DS-3, Single-Phase, Prim. Voltage: 240 X 480V, Taps: 1 At +5% Fcan, 2 At -5% FCBN X 2 At +2.5% Fcan, 4 At -2.5% FCBN, Sec. Voltage: 120/240V, 150°C, 50 Kva, Al Windings, FR843, 3XA, 60 HZ, Nema
T20P11S5016 50KVA Ventd XFMR DOE2016 Eff 1PH 240X480-120/240 1
Eaton General Purpose Ventilated Transformer, Nema 2, FR843A, 60 HZ, 50 Kva, Single-Phase, 240X480V, 120/240 V, Nema ST-20, 1 At +5%, 2 At -5% X 2 At +2.5%, 4 At -2.5%, 50 Kva, 240 X 480 Vac-120/240 V, 3XA, Doe 2016
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4,345.73 (Each) $2,711.71 (Each)
Carton/Reel $4,345.73 (1 Each) $2,711.71 (1 Each)
Standard Packaging/Reel $4,345.73 (1 Each) $2,711.71 (1 Each)
Number of Phases - Single-phase
Height 38.7 IN -
Length 34.38 IN -
Width 23.51 IN -
Description 50KVA XFMR 1PH 240X480-120/240 50KVA VENTD XFMR DOE2016 EFF 1PH 240X480-120/240 1
extra long description ETN T20P11S50AEE Eaton General purp ETN T20P11S5016 50KVA 1PH 240X480-1
Features - Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Long Description PURGE-Dry type distribution vent. transformer, DS-3, Single-phase, Prim. voltage: 240 x 480V, Taps: 1 at +5% FCAN, 2 at -5% FCBN x 2 at +2.5% FCAN, 4 at -2.5% FCBN, Sec. voltage: 120/240V, 150°C, 50 kVA, Al windings, FR843, 3XA, 60 Hz, NEMA Eaton General purpose ventilated transformer, NEMA 2, FR843A, 60 Hz, 50 kVA, Single-phase, 240X480V, 120/240 V, NEMA ST-20, 1 at +5%, 2 at -5% x 2 at +2.5%, 4 at -2.5%, 50 kVA, 240 X 480 Vac-120/240 V, 3XA, DOE 2016
Product Type Eaton General Purpose Ventilated Transformer 50KVA 1PH 240X480-120/240 150C
Special Features - Fungus-resistent varnished core and coil
design DS-3 -
dimensions - 24.3800 IN X 23.5100 IN X 38.7000 IN
Efficiency - 10 CFR Part 431-2016 (DOE 2016)
Insulation Class - 220 °C
kva rating - 50 kVA
Primary Voltage 240 x 480V 240 V, 480 V
Secondary Voltage 120/240V 120/240 V
Tap Size - 1 at +5%, 2 at -5% x 2 at +2.5%, 4 at -2.5%
Brand Eaton Eaton
Manufacturers Part Number T20P11S50AEE T20P11S5016
Category Description 1 PHASE TRANSFORMERS 1 PHASE TRANSFORMERS
Type Dry type distribution, ventilated transformer Ventilated transformer
Status Inactive -
Application Power Distribution Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Enclosure NEMA 2 -
Frequency Rating 60 Hz 60 Hz
Mounting - Floor or wall, upright only
standard UL Listed OSHPD Certified,UL Listed,DOE2016 Efficient
Temperature Rating 150°C 150 °C rise
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat