Item Comparison: T20, T0020

Item

T20 - 20A 125V Dual Element Time Delay Threaded Plugfuse - Edison Fuses

T20
20A 125V Dual Element Time Delay Threaded Plugfuse

$8.11 Each

$32.44 (4 Each)

QTY:
Each
Add
T0020 - 20A 125V TD Edison Base Plug Fuse - Littelfuse

T0020
20A 125V TD Edison Base Plug Fuse

$0.00 Each

$0.00 (4 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 36 0
Vendor Edison Fuses Littelfuse
Catalog Number T20 T0020
Manufacturer Number N/A TOO020
Category Enhanced Commodity Codes - Tools & Testers Distribution Fuses - Plug Fuses & Adapters
Classification Plug Fuses Plug Fuses
UNSPSC - 39121605 - Plug fuses
UPC/EAN/GTIN 051712101226 00079458430714
Weight per package 0.05 (lbs/each) 0.25 (lbs/each)
Description T20 20A 125V Dual Element Time Delay Threaded Plugfuse
T0020 20A 125V TD Edison Base Plug Fuse
Littelfuse Plug Fuses Provide Overcurrent Protection to General Purpose Circuits and Small Motor Loads. Edison-Base Plug Fuses (Too and Tlo Series) Feature Metal Threads Similar to Incandescent Lamp Bases. Type S Plug Fuses (Soo and Slo Series) Utilize A Nonmetallic Threaded Base and Must Be Used With Type S Adapters (Sao Series). The National Electrical Code Permits Edison Base Plug Fuses to Be Used For Replacement Purposes Only. Type S Fuses and Adapters Prevent Shunting Open Fuses and Over-Fusing.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.11 (Each) $0.00 (Each)
Carton/Reel $32.44 (4 Each) $0.00 (1 Each)
Standard Packaging/Reel $32.44 (4 Each) $0.00 (4 Each)
Description 20A 125V DUAL ELEMENT TIME DELAY THREADED PLUGFUSE 20A 125V TD EDISON BASE PLUG FUSE
extra long description - L-FSE TOO020 FUS 125V T/D PLUG 20A
Long Description - Littelfuse Plug fuses provide overcurrent protection to general purpose circuits and small motor loads. Edison-base Plug fuses (TOO and TLO series) feature metal threads similar to incandescent lamp bases. Type S Plug fuses (SOO and SLO series) utilize a nonmetallic threaded base and must be used with Type S adapters (SAO series). The National Electrical Code permits Edison base Plug fuses to be used for replacement purposes only. Type S fuses and adapters prevent shunting open fuses and over-fusing.
Product Type - Fus 125V T/D Plug 20A Edison-Bas
Special Features - Metal threads
Brand Edison Fuses Littelfuse
Manufacturers Part Number - TOO020
Category Description PLUG FUSES PLUG FUSES
Type - Time Delay Fuse
Application - General purpose circuits and small motor loads
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat