Item Comparison: T104R, 1104B0

Item

T104R - DPST 208-277V Mech - Intermatic

T104R
DPST 208-277V Mech

$172.78 Each

$1,036.68 (6 Each)

QTY:
Each
Add
1104B0 - 277V Time Switch Case - Nsi

1104B0
277V Time Switch Case

$248.26 Each

$248.26 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 9 0
Vendor Intermatic Nsi
Catalog Number T104R 1104B0
Manufacturer Number T104R 1104B-O
Category Timer Controls - Mechanical Time Switches Timer Controls - Time Switch Accessories
Classification Time Clocks Time Switch Accessories
UNSPSC N/A 39121523 - Timer controls
UPC/EAN/GTIN 00078275000124 00786261100757
Weight per package 3.6 (lbs/each) 3.9 (lbs/each)
Description T104R DPST 208-277V Mech
24-Hour Mechanical Time Switch, 208-277 Vac, 60HZ, DPST, Indoor/Outdoor Metal Enclosure, 1 Hour Interval
1104B0 277V Time Switch Case
Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, DPST Contact Configuration, 208 to 277 V Ac, 40 A, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/4 X 3-1/4 X 8-1/4 In Size, 3.9 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $172.78 (Each) $248.26 (Each)
Carton/Reel $172.78 (1 Each) $248.26 (1 Each)
Standard Packaging/Reel $1,036.68 (6 Each) $248.26 (1 Each)
amperage rating 40 -
connection Teeter Type -
Current Rating - 40 A
Material - Metal
Phase - Single Phase
Poles 2 1
Voltage Rating 208 - 277 208 to 277 V ac
Wattage 3 -
Enclosure Material - Metal
Size 5-1/2 LENGTH X 4 WIDTH X 9-3/8 HEIGHT IN, 13.97 LENGTH X 10.16 WIDTH X 23.81 HEIGHT CM 5-1/4 x 3-1/4 x 8-1/4 in
Description DPST 208-277V MECH 277V TIME SWITCH CASE
extra long description INT-MAT T104R 24-Hour Mechanical Ti TORK 1104B-O 24 Hr Time Switch 40A
Features The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience. 24 Hour Time Switch 40A 208-277V DPST Indoor/Outdoor Metal Enclosure.
Long Description 24-Hour Mechanical Time Switch, 208-277 VAC, 60Hz, DPST, Indoor/Outdoor Metal Enclosure, 1 Hour Interval Time Switch, Metal Enclosure Material, 24 h Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 h Time Setting, DPST Contact Configuration, 208 to 277 V ac, 40 A, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/4 x 3-1/4 x 8-1/4 in Size, 3.9 lb
Product Type 24-Hour Mechanical Time Switch, 208-277 Vac, 60HZ, DPST, Ind Time Switch
Short Description - 24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure
Special Features Features: Provides direct 24-Hour control of most loads, 1 to 12 ON/OFF operations each day, Minimum ON/OFF times of 1 hour, Manual override, 1 Year Warranty DPST 24 Hour Time Switch - Same Day On-Off Times Each Day
action DPST DPST
Base - Screw
Contact Configuration 2 NO DPST
Contact Rating 40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten) 208-277 VAC
Enclosure Type - Indoor/Outdoor
Maximum Operating Temperature - +74 °C;+165 °F
Maximum Time Setting - 24 h
Minimum Operating Temperature - -40 °C;-40 °F
Minimum Time Setting - 75 (Min) Off;20 (Min) On
motor power 2 HP @ 120 VAC, 5 HP @ 240 VAC -
Number of Pins - 12 Pair
Standards Met - UL917 Listed;CSA
Time Setting Mode - 24 h
Timing Range 24 24 Hour
Made in USA - yes
Brand Intermatic Inc. Nsi Industries
Manufacturers Part Number T104R 1104B0
Category Description TIME CLOCKS -
Type Electromechanical 24 Hour Time Switch
Status - Inactive
Weight - 3.9 lb
Application Commercial, Industrial, Residential, Outdoor, HVACR Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan
Enclosure NEMA 3R Steel NEMA 3 Metal Indoor/Outdoor
environmental conditions - -40 to 165 F
Frequency Rating 60 60 Hz
Mounting WALL MOUNT Screw Mount
Operating Temperature -40 to +130 DEG F, -40 to +54 DEG C -40 to 165 F
standard cCSAus Certified, HVACR UL-CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat