Item Comparison: T101PCD82, 1101BP

Item

T101PCD82 - 40A 120V SPST Plastic Clear Cover Time Clock - Intermatic

T101PCD82
40A 120V SPST Plastic Clear Cover Time Clock

$135.40 Each

$812.40 (6 Each)

QTY:
Each
Add
1101BP - 120V SPST Switch - Nsi

1101BP
120V SPST Switch

$125.63 Each

$125.63 (1 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 98 18
Vendor Intermatic Nsi
Catalog Number T101PCD82 1101BP
Manufacturer Number T101PCD82 1101B-P
Category Timer Controls - Electromechanical Time Switche Timer Controls - Mechanical Time Switches
Classification Time Clocks Mechanical Time Switches
UNSPSC N/A 39121523 - Timer controls
UPC/EAN/GTIN 00078275047839 00786261100689
Weight per package 2.367 (lbs/each) 1.99 (lbs/each)
Description T101PCD82 40A 120V SPST Plastic Clear Cover Time Clock
Clear Cover Time Clock, 24 H Time Setting Mode, 1 No Contact Form, 24 H Time Setting, 125 V, 40 A, 1 Pole, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5-1/2 X 3-3/8 X 9-3/8 In Size, 2.75 LB
1101BP 120V SPST Switch
Time Switch, Polycarbonate Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, SPST Contact Configuration, 120 V, 40 A, 1 Pole, Polycarbonate Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 X 3-1/16 X 8-5/16 In Size, 1.99 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $135.40 (Each) $125.63 (Each)
Carton/Reel $135.40 (1 Each) $125.63 (1 Each)
Standard Packaging/Reel $812.40 (6 Each) $125.63 (1 Each)
amperage rating 40 -
connection Teeter Type -
Current Rating 40 A 40 A
Material - Polycarbonate
Phase - Single Phase
Poles 1 1
Voltage Rating 125 120 V
Wattage 3 -
Enclosure Material - Polycarbonate
Size 5-1/2 x 3-3/8 x 9-3/8 in;13.97 x 9.21 x 23.81 cm 5-1/16 x 3-1/16 x 8-5/16 in
Description 40A 120V SPST PLASTIC CLEAR COVER TIME CLOCK 120V SPST SWITCH
extra long description INT-MAT T101PCD82 24-Hour Mechanica TORK 1101B-P 24 Hour Time Switch 40
Features The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A. 24 Hour Time Switch 40A 120V SPST Indoor/Outdoor Plastic Enclosure.
Long Description Clear Cover Time Clock, 24 h Time Setting Mode, 1 NO Contact Form, 24 h Time Setting, 125 V, 40 A, 1 Pole, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5-1/2 x 3-3/8 x 9-3/8 in Size, 2.75 lb Time Switch, Polycarbonate Enclosure Material, 24 h Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 h Time Setting, SPST Contact Configuration, 120 V, 40 A, 1 Pole, Polycarbonate Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 x 3-1/16 x 8-5/16 in Size, 1.99 lb
Product Type Clear Cover Time Clock Time Switch
Short Description 40A 120V Time Clock 24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure
Special Features Provides Direct 24-Hour Control Of Most Loads;1 to 12 On/Off Operations Each Day;Minimum On/Off Times Of 1 Hour;Manual Override;1 Year Warranty SPST 24 Hour Time Switch - Same Day On-Off Times Each Day
action SPST SPST
Base - Screw
Connection Type Teeter -
Contact Configuration 1 NO SPST
Contact Form 1 NO -
Contact Rating 40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten) 120 VAC
Enclosure Type - Indoor/Outdoor
Maximum Operating Temperature +130 °F;+54 °C +74 °C;+165 °F
Maximum Time Setting 24 h 24 h
Minimum Operating Temperature -40 °F;-40 °C -40 °C;-40 °F
Minimum Time Setting - 75 (Min) Off;20 (Min) On
motor power 2 HP @ 120 VAC, 5 HP @ 240 VAC -
Number of Pins - 12 Pair
Standards Met CCSAUS Certified;HVACR UL917 Listed;CSA
Time Setting Mode 24 h 24 h
Timing Range 24 24 Hour
Made in USA - yes
Brand Intermatic Inc. Nsi Industries
Manufacturers Part Number T101PCD82 1101B-P
Category Description TIME CLOCKS -
Type Electromechanical 24 Hour Time Switch
Weight 2.75 lb 1.99 lb
Application Commercial;Industrial;Residential;Outdoor;HVACR Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan
Enclosure NEMA 3R Plastic NEMA 3R Polycarbonate Indoor/Outdoor
environmental conditions - -40 to 165 F
Frequency Rating - 60 Hz
Mounting WALL MOUNT Screw Mount
Operating Temperature -40 to +130 DEG F, -40 to +54 DEG C -40 to 165 F
standard cCSAus Certified, HVACR UL-CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat