Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic |
Catalog Number |
1101B |
T101 |
Manufacturer Number |
1101B |
T101 |
Category |
Timer Controls -
Mechanical Time Switches
|
Timer Controls -
Electromechanical Time Switche
|
Classification |
Time Clocks
|
Time Clocks
|
UNSPSC |
39121523 - Timer controls
|
N/A
|
UPC/EAN/GTIN |
00786261100641 |
00078275000018 |
Weight per package |
2.4 (lbs/each) |
2.754 (lbs/each) |
Description |
1101B SPST 40A Time Switch
Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, SPST Contact Configuration, 120 V Ac @ 60 HZ, 40 A, 1 Pole, Screw Connection, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 X 2-15/16 X 7-15/16 In Size, 2.4 LB
|
T101 40A 120V SPST Metal Indoor Time Clock
Metal Indoor Time Clock, 24 H Time Setting Mode, 1 No Contact Form, 24 H Time Setting, 125 V, 40 A, 1 Pole, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5 X 3 X 7-3/4 In Size, 2.5999 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$215.46 (Each) |
$138.88 (Each) |
Carton/Reel |
$215.46 (1 Each) |
$138.88 (1 Each) |
Standard Packaging/Reel |
$215.46 (1 Each) |
$1,666.56 (12 Each) |
|
amperage rating |
- |
40 |
connection |
- |
Teeter Type |
Current Rating |
40 A |
40 A |
Material |
Metal |
- |
Phase |
Single Phase |
- |
Poles |
1 |
1 |
Voltage Rating |
120 V ac @ 60 Hz |
125 |
Wattage |
- |
3 |
|
Enclosure Material |
Metal |
- |
|
Size |
4-11/16 x 2-15/16 x 7-15/16 in |
5 x 3 x 7-3/4 in;12.70 x 7.62 x 19.69 cm |
|
Description |
SPST 40A TIME SWITCH |
40A 120V SPST METAL INDOOR TIME CLOCK |
extra long description |
TORK 1101B 24 Hour Time Switch 40A |
INT-MAT T101 24-Hour Mechanical Tim |
Features |
24 Hour Time Switch 40A 120V SPST Indoor Metal Enclosure. |
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A. |
Long Description |
Time Switch, Metal Enclosure Material, 24 h Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 h Time Setting, SPST Contact Configuration, 120 V ac @ 60 Hz, 40 A, 1 Pole, Screw Connection, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 x 2-15/16 x 7-15/16 in Size, 2.4 lb |
Metal Indoor Time Clock, 24 h Time Setting Mode, 1 NO Contact Form, 24 h Time Setting, 125 V, 40 A, 1 Pole, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5 x 3 x 7-3/4 in Size, 2.5999 lb |
Product Type |
Time Switch |
Metal Indoor Time Clock |
Short Description |
24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure |
40A 120V Time Clock |
Special Features |
SPST 24 Hour Time Switch - Same Day On-Off Times Each Day |
Provides Direct 24-Hour Control Of Most Loads;1 to 12 On/Off Operations Each Day;Minimum On/Off Times Of 1 Hour;Manual Override;1 Year Warranty |
|
action |
SPST |
SPST |
Base |
Screw |
- |
Connection Type |
Screw |
Teeter |
Contact Configuration |
SPST |
1 NO |
Contact Form |
- |
1 NO |
Contact Rating |
120 VAC |
40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten) |
Enclosure Type |
Indoor |
- |
Maximum Operating Temperature |
+74 °C;+165 °F |
+130 °F;+54 °C |
Maximum Time Setting |
24 h |
24 h |
Minimum Operating Temperature |
-40 °C;-40 °F |
-40 °F;-40 °C |
Minimum Time Setting |
75 (Min) Off;20 (Min) On |
- |
motor power |
- |
2 HP @ 120 VAC, 5 HP @ 240 VAC |
Number of Pins |
12 Pair |
- |
Standards Met |
UL917 Listed;CSA |
CCSAUS Certified;HVACR |
Time Setting Mode |
24 h |
24 h |
Timing Range |
24 Hour |
24 |
|
|
Brand |
Nsi Industries |
Intermatic Inc. |
Manufacturers Part Number |
1101B |
T101 |
|
Category Description |
TIME CLOCKS |
TIME CLOCKS |
Type |
24 Hour Time Switch |
Electromechanical |
|
|
Application |
Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan |
Commercial;Industrial;Residential;Outdoor;HVACR |
Enclosure |
NEMA 1 Metal Indoor |
NEMA 1 |
environmental conditions |
-40 to 165 F |
- |
Frequency Rating |
60 Hz |
60 |
Mounting |
Screw Mount |
WALL MOUNT |
Operating Temperature |
-40 to 165 F |
-40 to +130 DEG F, -40 to +54 DEG C |
standard |
UL-CSA |
cCSAus Certified, HVACR |