Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Intermatic |
Nsi |
Catalog Number |
T101 |
1101 |
Manufacturer Number |
T101 |
1101 |
Category |
Timer Controls -
Electromechanical Time Switche
|
Timer Controls -
Electromechanical Time Switche
|
Classification |
Time Clocks
|
Time Clocks
|
UNSPSC |
N/A
|
39121523 - Timer controls
|
UPC/EAN/GTIN |
00078275000018 |
00786261100115 |
Weight per package |
2.754 (lbs/each) |
2.4 (lbs/each) |
Description |
T101 40A 120V SPST Metal Indoor Time Clock
Metal Indoor Time Clock, 24 H Time Setting Mode, 1 No Contact Form, 24 H Time Setting, 125 V, 40 A, 1 Pole, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5 X 3 X 7-3/4 In Size, 2.5999 LB
|
1101 40A 120V SPST Metal Indoor Time Clock
24 Hour Time Switch 40A 120V SPST Indoor Metal Enclosur
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$138.88 (Each) |
$0.00 (Each) |
Carton/Reel |
$138.88 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,666.56 (12 Each) |
$0.00 (12 Each) |
|
amperage rating |
40 |
- |
connection |
Teeter Type |
- |
Current Rating |
40 A |
- |
Phase |
- |
1 in |
Poles |
1 |
1 IN |
Voltage Rating |
125 |
- |
Wattage |
3 |
- |
|
Size |
5 x 3 x 7-3/4 in;12.70 x 7.62 x 19.69 cm |
L=4.687 - H=7.937 - W=2.937 IN |
|
Description |
40A 120V SPST METAL INDOOR TIME CLOCK |
40A 120V SPST METAL INDOOR TIME CLOCK |
extra long description |
INT-MAT T101 24-Hour Mechanical Tim |
NSI 1101 24 Hour Time Switch 40A 12 |
Features |
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A. |
- |
Long Description |
Metal Indoor Time Clock, 24 h Time Setting Mode, 1 NO Contact Form, 24 h Time Setting, 125 V, 40 A, 1 Pole, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5 x 3 x 7-3/4 in Size, 2.5999 lb |
24 Hour Time Switch 40A 120V SPST Indoor Metal Enclosur |
Product Type |
Metal Indoor Time Clock |
24 Hour Time Switch 40A 120V SPST Ind |
Short Description |
40A 120V Time Clock |
- |
Special Features |
Provides Direct 24-Hour Control Of Most Loads;1 to 12 On/Off Operations Each Day;Minimum On/Off Times Of 1 Hour;Manual Override;1 Year Warranty |
SPST 24 Hour Time Switch - Same Day On-Off Times Each Day |
|
action |
SPST |
MAGNETIC |
Base |
- |
Screw |
Connection Type |
Teeter |
- |
Contact Configuration |
1 NO |
- |
Contact Form |
1 NO |
- |
Contact Rating |
40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten) |
120 VAC |
Maximum Operating Temperature |
+130 °F;+54 °C |
- |
Maximum Time Setting |
24 h |
- |
Minimum Operating Temperature |
-40 °F;-40 °C |
- |
motor power |
2 HP @ 120 VAC, 5 HP @ 240 VAC |
- |
Number of Pins |
- |
12 Pair |
Standards Met |
CCSAUS Certified;HVACR |
- |
Time Setting Mode |
24 h |
- |
Timing Range |
24 |
TFKUVA10 |
|
Brand |
Intermatic Inc. |
NSi |
Manufacturers Part Number |
T101 |
1101 |
sub brand |
- |
TORK Mechanical Time Controls |
|
Category Description |
TIME CLOCKS |
TIME CLOCKS |
Type |
Electromechanical |
24 Hour Time Switch |
|
|
Application |
Commercial;Industrial;Residential;Outdoor;HVACR |
Lighting-Pumps-Signs-Air Conditioning-Watr Heaters-Fan Control |
Enclosure |
NEMA 1 |
NEMA 1 Metal Indoor |
environmental conditions |
- |
-40 to 165 F |
Frequency Rating |
60 |
60 Hz |
Mounting |
WALL MOUNT |
Screw Mount |
Operating Temperature |
-40 to +130 DEG F, -40 to +54 DEG C |
-40 to 165 F |
standard |
cCSAus Certified, HVACR |
UL-CSA |
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
Call nearest store for Item Price
|